Shop All Black Pipes
Zoro Select
1-1/2" x 3-1/2" Black Pipe Nipple Sch 80
Mfr # 40805
Zoro # G1395597
original price:
$3.69
5% off
new price: $3.49
/ea
$3.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 3.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe Nipple
- Pipe Schedule 80
Product Information
- Brand Zoro Select
- MFR # 40805
- Zoro # G1395597
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 3.5 in |
Inside Dia. | 1 1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Pipe Size (Nominal) | 1-1/2" |
Outside Dia. | 1 7/8 in |
Overall Length | 3 1/2 in |
Outside Diameter | 1 7/8 in |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 300, Gravity Flow No, Inside Diameter 1 1/2 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1846 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1846 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANJO Poly Valve, FPT x 2 1/2" Port, 3" (V300)
- ANVIL Clevis Hanger, Adj, Pipe Sz 1/2 - 3/4 In (0500359500)
- ZORO SELECT Flexible Metal Hose, 1-1/4 in. dia, 12 inL (20PL-CA11-0120-11B-11B)
- KOHLER Strainer Body Lever Lift (29060-SN)
- ZORO SELECT 1-1/4" x 6" Black Pipe Nipple Sch 160 (82710)
- ZORO SELECT 1/4" x 5" Black Pipe Nipple Sch 80 (1LLX8)
- ZORO SELECT 1/4" x 10" Black Pipe Nipple Sch 40 (5P631)
- ZORO SELECT 1-1/2" MNPT x 18" TBE Black Pipe Sch 160 (82817)
- ZORO SELECT Pipe (220162)
- ZORO SELECT 2" x 5" Black Pipe Nipple Sch 80 (1LMV3)
- BECK 1/2" x 2" Black Pipe Nipple Sch 40 (0330014804)
- Zoro Select Pipes