Shop All Black Pipes
Zoro Select
1-1/2" x 2-1/2" Black Pipe Nipple Sch 40
Mfr # 5P718
Zoro # G2317034
original price:
$2.99
10% off
new price: $2.69
/ea
$2.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 2.5 in
- Pipe Connection Type Threaded on Both Ends
- Material - Pipe Black Steel
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # 5P718
- Zoro # G2317034
- UPC # 190735924228
- Country of Origin China
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 2.5 in |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 1 57/64 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 57/64 in |
Overall Length | 2 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 2 1/2 in, Pipe Weld Type Electric Resistance Weld, Schedule Schedule 40, Side A Connection Type Threaded
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Pfister Bronson 0X8 Series Valve Trim Tuscan Bronze (R89-1BSY)
- KOHLER Fill Valve Assembly (1068037)
- LEGEND VALVE 1/2" BLACK CAP (350-483C)
- ZORO SELECT 1-1/4" FNPT x MNPT Galvanized 45 Deg. Street Elbow (0811027812)
- ZORO SELECT Nipple, 150 psi, SS, 10 (T4WNK10)
- ZORO SELECT Nipple, 150 psi, SS, 4 (E4BNK04)
- ZORO SELECT 1-1/2" x 6" Black Pipe Nipple Sch 40 (5P725)
- ZORO SELECT 3/8" x 2-1/2" Black Pipe Nipple Sch 80 (1LLZ8)
- ZORO SELECT 2" x 18" Black Pipe Sch 80 (90917)
- ZORO SELECT 2" MNPT x 5 ft. TBE Black Pipe Sch 80 (90922)
- LEGEND VALVE 3/4" X 4" BLACK NIPPLE (355-086E)
- Zoro Select Pipes