Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" x 1/4" FNPT SS Reducing Coupling
Mfr # 4381036420
Zoro # G1402441
product price: $14.65
/ea
$14.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Reducer Coupling
- Pipe Fitting Material 316 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Coupling
Product Information
- Brand Zoro Select
- MFR # 4381036420
- Zoro # G1402441
- Country of Origin Viet Nam
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1/4" |
Pipe Size (Fittings) | 1-1/2" x 1/4" |
Outside Dia. | 2-23/64" |
Fitting Side A Outside Diameter | 3/4 in |
Overall Length | 2 1/4 in |
Fitting Side B Nominal Pipe Size | 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Reducing Coupling, Stainless Steel, 316, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 3/4 in, 1/4 in, Female, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS Shower Faucets, Shower Faucet, Polished Chrome, Wall Mount (KB651SWSO)
- JMF 1/8 in. MPT Brass Hex Head Plug (4505038)
- CHERNE Mechanical Expansion Plug, 2" Nominal (268028)
- STREAMLINE Refrigeration Press Fitting (RP10145)
- ZORO SELECT 2" x 1/2" FNPT SS Reducing Coupling (4381036510)
- ZORO SELECT 3/4" x 1/8" FNPT SS Reducing Coupling (4381036260)
- ZORO SELECT 2" x 1" FNPT 316 SS Reducing Coupling (60RC111N020010)
- ZORO SELECT Cross, 1/4", 150,304, Thrd Heavy (4381033810)
- ZORO SELECT Hex Bushing, 1"x1/2", 150,316, Thrd Heavy (4381034930)
- ZORO SELECT 3" MNPT 304 SS Square Head Plug (40SQ112N030)
- HY-C HY-C COMPANY 05305 9 in. x 18 in. Hy-C Stainless Chimney Cap (5305)
- Zoro Select Stainless Steel Pipe Fittings