Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" x 1" MNPT x FNPT 304 SS Hex Bushing
Mfr # 400B113N112010
Zoro # G3076796
$11.55
Delivery to commercial address only
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Hex Bushing
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type MNPT x FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Zoro Select
- MFR # 400B113N112010
- Zoro # G3076796
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Hex Size | 51.7 mm |
Fitting Side B Nominal Pipe Size | 1 in |
Overall Length | 34.5 mm |
Fitting Side B Outside Diameter | 1 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Hex Reducing Bushing, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Male, NPT, 1 1/2 in, 11, 1 in, Female, NPT, 1 in, 11, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Reducing Coupling, Aluminum, 3/8 x 1/4 in (ZUSA-PF-9455)
- CUSH-A-NATOR Cushioned Clamp, Std, 2 in. Pipe, 304SS (CN38PSS)
- TOTO Basic Round Push Plate - White (YT930#WH)
- KOHLER Piston, 1.28 Gpf Toilet (1261112)
- ZORO SELECT 2" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020014)
- ZORO SELECT 1-1/4" x 1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N114014)
- ZORO SELECT 2" x 1-1/4" MNPT x FNPT 304 SS Hex Bushing (400B113N020114)
- ZORO SELECT Street Elbow, 90 Degrees, SS (ZUSA-PF-334)
- ZORO SELECT 3" MNPT SS Hex Head Plug (4307000470)
- ZORO SELECT Half Coupling, 2"150,304, Thrd Heavy (4381031880)
- ZORO SELECT 2" FNPT SS Threaded Flange (4381001050)
- Zoro Select Fittings