Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" x 1-1/4" FNPT Galvanized Reducer
Mfr # 5P939
Zoro # G0397485
original price:
$7.85
8% off
new price: $7.15
/ea
$7.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Reducer Coupling
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2" x 1-1/4"
Product Information
- Brand Zoro Select
- MFR # 5P939
- Zoro # G0397485
- UPC # 190735906712
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1-1/4" |
Pipe Size (Fittings) | 1-1/2" x 1-1/4" |
Fitting Side B Nominal Pipe Size | 1 1/4 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Reducing Coupling, Malleable Iron, Galvanized, Class Class 150, 1 1/2 in, Female, NPT, 11 1/2, 1 1/4 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS 2 IPS X 3/8 X 6 FTWALL RUBBER PIPE INSULATION, PK14 (84 FT) (I60250)
- PARKER Brass Hex Nipple, MNPT, 1/2" x 3/8" Pipe Size (L216P-8-6)
- ELDON JAMES Adapter, Thread To Barb, Poly, 1/4 In, PK10 (A4-3HDPE)
- KNIPEX KNIPEX® 90 20 185 Flexible Hose And PVC Cutter 7-1/4" OAL (90 20 185)
- ZORO SELECT 1/4" FNPT Galvanized Union (5P956)
- ZORO SELECT Galv.Nipple, Seamless, 3/4 x 3 (793LW2)
- ZORO SELECT 4" FNPT Galvanized Merchant Coupling (511-231)
- ZORO SELECT Galv.Nipple, Welded, 6 x 20 (793LR8)
- ZORO SELECT 3/8" FNPT Galvanized Hex Locknut (510-902HC)
- ZORO SELECT 1" x 3/4" FNPT Galvanized Reducer (1XKW1)
- ZORO SELECT 1" MNPT x 3/4" FNPT Galvanized Hex Bushing (1MPN7)
- Zoro Select Fittings