Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" Socket Weld SS 90 Degree Elbow
Mfr # 4307004318
Zoro # G3162266
product price: $45.39
/ea
$45.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 90 Degree Elbow
- Pipe Fitting Material 304L Stainless Steel
- Tube Size 1-1/2"
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Product Information
- Brand Zoro Select
- MFR # 4307004318
- Zoro # G3162266
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Tube Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 2-23/64" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side A Outside Diameter | 2 5/16 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Overall Length | 3 1/2 in |
Description
90 Degrees Elbow, Stainless Steel, 304, Class Class 3000, For Pipe Schedule 80, 1 1/2 in, Female, Socket, 2 5/16 in, 1 1/2 in, Female, Socket, Refer to Specification Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 4" x 3" Clamp T316L SS Concentric Reducer (EG31CC6L4.0X3.0)
- ZORO SELECT 3" MNPT x 5 ft TBE 304 Stainless Steel Pipe Sch 40 (T4BNK20)
- PARKER 3/4" Compression Brass Nut 10PK (61C-12)
- MADE TO MATCH 15" L, Traditional, 18 ga. Stainless Steel, Grab Bar, Brushed (GB1212CS)
- ZORO SELECT 1/2" Socket Weld SS 90 Degree Elbow (4307004308)
- ZORO SELECT 3/4" Socket Weld SS 90 Degree Elbow (4307004310)
- ZORO SELECT 1-1/4" Socket Weld SS 90 Degree Elbow (4307004314)
- ZORO SELECT 3/4" FNPT SS Cross (4307002408)
- ZORO SELECT 1-1/2" x 3/8" FNPT SS Reducing Coupling (4381032430)
- ZORO SELECT 1/2" FNPT 304 SS 45 Degree Elbow (404E111N012)
- ZORO SELECT 3/4" FNPT 304/304L SS 45 Degree Elbow (1500300312)
- Zoro Select Stainless Steel Pipe Fittings