Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" Socket Weld 304 SS Union
Mfr # 1LUH8
Zoro # G2404692
product price: $46.69
/ea
$46.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Pipe Fitting 1-1/2"
- Specific Fitting Shape Union
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type Socket Weld
- Fitting Schedule/Class Class 3000
Product Information
- Brand Zoro Select
- MFR # 1LUH8
- Zoro # G2404692
- UPC # 190735925072
- Country of Origin Taiwan, Province of China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Union, Stainless Steel, 304, Class Class 3000, 1 1/2 in, Female, Socket, 11 1/2, 1 1/2 in, Female, Socket, 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Water Pressure Reducing Valve, 1 In. (1-600XL)
- NDS 2" FNPT PVC Swing Check Valve (1520-20F)
- SMITH-COOPER 1" MNPT x 5-1/2" TBE Brass Pipe Nipple Sch 40 (4385012080)
- ARMACELL 1-5/8" Idx1" Lapseal Armaflex Pipe Insul. 48/Ctn (BST15810)
- ZORO SELECT 1" FNPT 316 SS 45 Degree Elbow (604E111N010)
- ZORO SELECT 1/8" MNPT SS Hex Head Plug (4307001600)
- ZORO SELECT 1" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017820)
- ZORO SELECT Hex Bushing, 3"x1/2", 150,304, Thrd (4381031400)
- ZORO SELECT Coupling, 304 SS, 1 1/2", F BSPP, Class 150 (ZUSA-PF-8060)
- ZORO SELECT 1/2" NPT 304 SS Union Class 6000 (1000601712)
- ZORO SELECT Square Head Plug, 304 SS, 1", M BSPT (ZUSA-PF-8253)
- Zoro Select Stainless Steel Pipe Fittings