Shop All Stainless Steel Tubing
Zoro Select
1-1/2" OD x 6 ft. Welded 304 Stainless Steel Tubing
Mfr # 3ADH9
Zoro # G2630372
product price: $96.29
/ea
Free Shipping & Returns
$96.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Outside Diameter 1 1/2 in
- Wall Thickness 0.065 in
- Tube Material 304 Stainless Steel
- Tube Length 6 ft
- Inside Diameter 1.37 in
Product Information
- Brand Zoro Select
- MFR # 3ADH9
- Zoro # G2630372
- Country of Origin Multiple
- Category Stainless Steel Tubing
Dimensions
Outside Diameter | 1 1/2 in |
Tube Length | 6 ft |
Inside Diameter | 1.37 in |
Outside Dia. Tolerance | +0.020 in /-0.020 in |
Outside Dia. | 1 1/2 in |
Inside Dia. | 1.37 in |
Outside Diameter Tolerance | +/-0.02 in |
Overall Length | 6 ft |
Description
Tubing, Cleaned and Capped No, Coating Color Not Applicable, Copper Tube Type Not Applicable, Fabrication Welded, Inside Diameter 1.37 in, Material 304 Stainless Steel, Material Grade 304, Maximum Operating Pressure 1,453 psi @ 72 Degrees F, Maximum Operating Temperature 1,500 Degrees F, Outside Diameter 1 1/2 in, Overall Length 6 ft, Resistance Properties Corrosion Resistant, Standards ASTM A249, ASTM A269, Temper Annealed, Tube Form Straight, Wall Thickness 0.065 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EPC Elbow Copper Male 90 Cxm 1/2 (10156842)
- MUELLER STEAM SPECIALTY Replacement Screen, 1/2 In, 304 SS (1/2 581 cs replacement sceen)
- KOHLER Toilet Seat, With Cover, Plastic, Round, White (K-4775-0)
- STEEL & OBRIEN 1-1/2" Butt Weld End x Clamp End 90 Deg. Elbow - 304SS (L2CM-1.5-304)
- ZORO SELECT 7/16" OD x 1 ft. Welded Stainless Steel Tubing (87121)
- ZORO SELECT 1/2" OD x 6 ft. Welded 316 Stainless Steel Tubing (3ADN4)
- ZORO SELECT 5/8" OD x 6 ft. Seamless 316 Stainless Steel Tubing (5LVT5)
- ZORO SELECT 1" OD x 6 ft. Seamless 316 Stainless Steel Tubing (3ACJ8)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 316 Stainless Steel Tubing (70520)
- ZORO SELECT 1" OD x 6 ft. Welded 316 Stainless Steel Tubing (5LVP5)
- ZORO SELECT 1/4" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU1)
- Zoro Select Stainless Steel Tubing