Shop All Galvanized Pipes
Zoro Select
1-1/2" MNPT x 9-1/2" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 0831035803
Zoro # G2765966
product price: $8.59
/ea
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 9.5 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # 0831035803
- Zoro # G2765966
- UPC # 690291292415
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 9.5 in |
Pipe Size (Fittings) | 1-1/2" |
Inside Diameter | 1 39/64 in |
Outside Diameter | 1 29/32 in |
Overall Length | 9 1/2 in |
Nominal Pipe Size | 1 1/2 in |
Description
Nipple, Application Air, Gas, Non-Potable Water, Oil, Steam, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Inside Diameter 1 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade A, Maximum Operating Pressure 150 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 360 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 9 1/2 in, Pipe Weld Type Continuous Weld, Schedule Schedule 40
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARROWHEAD BRASS Arrowhead Brass & Plumbing 469-12LF 12 in.; Red Brass; Frost Free Pex Anti-Siphon Hydrant (196886)
- ELDON JAMES Mini Clamp, 15/32 In Min Dia, Black, PK10 (HC-D-10PK)
- ZORO SELECT Flexible Metal Hose, 2 in. dia, 36in.L (32PL-CA11-0360-11B-11B)
- TECTITE BY APOLLO 1/2 in. Chromed Brass Push-to-Connect x 3/8 in. O.D. Compression Quarter-Turn Straight Stop Valve (FSBVS1238C)
- ZORO SELECT 1" MNPT x 3-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P825)
- ZORO SELECT 1/8" MNPT x 2" TBE Galvanized Steel Pipe Nipple Sch 40 (5P989)
- ZORO SELECT 3/8" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P773)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (6P759)
- ZORO SELECT 3/8" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P778)
- ZORO SELECT 1" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 160 (87606)
- ZORO SELECT 1/2" MNPT x 1-1/2" TBE Galvanized Steel Pipe Nipple Sch 160 (87401)
- Zoro Select Galvanized Pipes