Shop All Brass Pipes
Zoro Select
1-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 40
Mfr # 467-030
Zoro # G2587505
product price: $14.99
/ea
$14.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Red Brass
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 467-030
- Zoro # G2587505
- Country of Origin Mexico
- Category Brass Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 3 in |
Pipe Size (Nominal) | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 3 in |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 1/2 in |
Outside Diameter | 1 29/32 in |
Description
Nipple, Application Air, Natural Gas, Oil, Potable Water, Steam, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 1/2 in, Material Red Brass, Material Grade ASTM B43, Maximum Operating Pressure 184 psi @ 450 Degrees F, Maximum Operating Temperature 400 Degrees F, Maximum Steam Pressure 731 psi @ 300 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 29/32 in, Overall Length 3 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2-1/2" MNPT x 6" TOE PVC Pipe Nipple Sch 80 (1888-060)
- ZORO SELECT Coupler, Female, 1.5 In (3LX13)
- BRASSCRAFT 1/2 in. MIP X 1/2 in. MIP X 48 in. SS 5/8 in. O. (CSSC44-48P)
- HYDRA-ZORB Insulation Clamp, 1-1/8" OD x 1" Wall, 7-S (728112)
- ZORO SELECT 3/4" MNPT x 5 ft. TBE Red Brass Pipe Sch 40 (464-600)
- ZORO SELECT 3/4" x 18" MNPT Threaded Red Brass Pipe (464-180)
- ZORO SELECT 1-1/2" MNPT x 3" TBE Red Brass Pipe Nipple Sch 80 (467-030X)
- ZORO SELECT 3/4" MNPT x 7" TBE Red Brass Pipe Nipple Sch 40 (464-070)
- ZORO SELECT 1-1/2" MNPT x 5" TBE Red Brass Pipe Nipple Sch 40 (467-050)
- ZORO SELECT 1/2" MNPT x 18" TBE Red Brass Pipe Sch 40 (463-180)
- ZORO SELECT 3/8" MNPT x 4" TBE Red Brass Pipe Nipple Sch 80 (462-040X)
- Zoro Select Pipes