Shop All Galvanized Pipes
Zoro Select
1-1/2" MNPT x 3" TBE Galvanized Steel Pipe Nipple Sch 40
Mfr # 6P856
Zoro # G2609433
$3.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 3 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Fitting Material Galvanized Steel
- Pipe Type Pipe Nipple
Product Information
- Brand Zoro Select
- MFR # 6P856
- Zoro # G2609433
- UPC # 190735926857
- Country of Origin China
- Category Galvanized Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 3 in |
Pipe Size (Nominal) | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Overall Length | 3 in |
Nominal Pipe Size | 1 1/2 in |
Outside Diameter | 1 57/64 in |
Description
Nipple, Application Air, Gas, Potable Water, Finish/Coating Galvanized, Fitting Compatibility Schedule 40, Manufacture Location Globally Sourced, Material Steel, Maximum Operating Pressure 300 psi @ 150 Degrees F, Maximum Steam Pressure 150 psi @ 350 Degrees F, Metal Pipe Construction Welded, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 57/64 in, Overall Length 3 in, Pipe Weld Type Electric Resistance Weld, Resistance Properties Corrosion-Resistant, Schedule Schedule 40
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EVERFLOW Press Ball Valve, Brass 3/4" (810R034-NL)
- KOHLER 65.25 in L, 31.3125 in W, Acrylic (25985-0)
- ZORO SELECT Latex Tubing, 3/8" dia. Inside (ZUSA-HT-1369)
- PARKER 1/4" MNPT x Female BSPT 316 SS Reducing Adapter (4-4K RA-SS)
- ZORO SELECT 1/2" MNPT x 3 ft. TBE Carbon Steel Pipe Nipple Sch 40 (563-360)
- ZORO SELECT 6" MNPT x 8" TBE Galvanized Steel Pipe Nipple Sch 40 (0831062609)
- ZORO SELECT 1/8" MNPT x 6" TBE Galvanized Steel Pipe Nipple Sch 40 (5P997)
- ZORO SELECT 1" MNPT x 5" TBE Galvanized Steel Pipe Nipple Sch 40 (6P828)
- ZORO SELECT 2-1/2" MNPT x 5-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0831042403)
- ZORO SELECT 3" MNPT x 4" TBE Galvanized Steel Pipe Nipple Sch 40 (2WV44)
- BECK 1/8" MNPT x 4-1/2" TBE Galvanized Steel Pipe Nipple Sch 40 (0331001602)
- Zoro Select Pipes