Shop All Black Pipes
Zoro Select
1-1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40
Mfr # 587-300
Zoro # G2817227
original price:
$21.18
12% off
new price: $18.45
/ea
$18.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Overall Pipe Length 2 ft 6 in
- Pipe Connection Type Threaded on Both Ends
- Pipe Type Pipe
- Material - Pipe Black Steel
Product Information
- Brand Zoro Select
- MFR # 587-300
- Zoro # G2817227
- UPC # 032888994799
- Country of Origin Mexico
- Category Black Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 2 ft 6 in |
Inside Dia. | 1 39/64 in |
Pipe Size (Nominal) | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Outside Dia. | 1 57/64 in |
Outside Diameter | 1 57/64 in |
Nominal Pipe Size | 1 1/2 in |
Inside Diameter | 1 39/64 in |
Overall Length | 30 in |
Description
Pipe, Application Air, Natural Gas, Non-Potable Water, Oil, Steam, Finish/Coating Black, Fitting Compatibility Class 150, Gravity Flow No, Inside Diameter 1 39/64 in, Manufacture Location Globally Sourced, Material Steel, Material Grade Grade B, Maximum Operating Pressure 1064 psi @ 650 Degrees F, Maximum Operating Temperature 600 Degrees F, Maximum Steam Pressure 1064 psi @ 650 Degrees F, Metal Pipe Construction Welded, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARDWARE RESOURCES 17-3/8"x14-1/4" White Oval Undermount Porcelain Bathroom Sink With Overflow (H8810WH)
- DIXON Forged 150lb., ASA NPT Threaded Flange, 6" (T600)
- USA INDUSTRIALS 304SS Sch40 - Pipe Nipple (Both Ends) w Sealant - 1-1/2" MNPT - 2" L (ZUSA-PF-1374)
- ZORO SELECT PVC Tee, Insert x Insert x Double Helix, 3/4 in Pipe Size (1401099)
- ZORO SELECT 2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (588-300)
- ZORO SELECT 1/2" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (583-300)
- ZORO SELECT 3/4" MNPT x 2 ft. 6" TBE Black Pipe Sch 40 (584-300)
- ZORO SELECT Pipe, 150 psi, SS, 14 (E4BNE25)
- ZORO SELECT 1" x 2-1/2" Black Pipe Nipple Sch 80 (1LMJ4)
- ZORO SELECT 1/2" x 2" TOE Black Pipe Nipple Sch 80 (40402TS)
- BECK 3" Close Black Pipe Nipple Sch 80 (0332644608)
- Zoro Select Pipes