Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" MNPT x 1/2" FNPT Galvanized Hex Bushing
Mfr # 5P889
Zoro # G2555104
product price: $5.59
/ea
$5.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Zoro Select
- MFR # 5P889
- Zoro # G2555104
- UPC # 190735926345
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1/2" |
Pipe Size (Fittings) | 1-1/2" x 1/2" |
Fitting Side B Nominal Pipe Size | 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Hex Bushing, Malleable Iron, Galvanized, Class Class 150, 1 1/2 in, Female, NPT, 11 1/2, 1/2 in, Male, NPT, 14
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELKAY Celebrity SS, Equal 2 Bowl Top Mnt Sink, Drop-In Mount, 3 Hole, Brushed Satin Finish (STCR3322R3)
- KOHLER Handle Assembly, Hot (1250951-BN)
- IN-SINK-ERATOR Badger 5 Grbge Disposal (BADGER5WCORD)
- ZORO SELECT 2" FNPT x MNPT Galvanized 45 Degree Street Elbow (0811028208)
- ZORO SELECT 2" x 3/4" x 2" FNPT Galvanized Reducing Tee (0811051408)
- ZORO SELECT 1-1/4" MNPT Galvanized Square Head Plug (5P913)
- ZORO SELECT 3" x 1-1/2" FNPT Galvanized Reducer (2WJ54)
- ZORO SELECT 1/4" FNPT Galvanized Floor Flange (511-601HC)
- ZORO SELECT 3/8" FNPT Galvanized 45 Degree Elbow (5P832)
- ZORO SELECT 1" FNPT Galvanized Floor Flange (5P969)
- ZORO SELECT 3/8" FNPS Galvanized Merchant Coupling (61102)
- Zoro Select Fittings