Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" MNPT x 1" FNPT Galvanized Hex Bushing
Mfr # 5P891
Zoro # G3036591
$5.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Bushing
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Bushing
Product Information
- Brand Zoro Select
- MFR # 5P891
- Zoro # G3036591
- UPC # 190735930748
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" x 1" |
Pipe Size (Fittings) | 1-1/2" x 1" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 in |
Description
Hex Bushing, Malleable Iron, Galvanized, Class Class 150, 1 1/2 in, Female, NPT, 11 1/2, 1 in, Male, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4" Black Forged Steel Cap Class 3000 (1MND9)
- PENTAIR/PENTEK Filter Bag, Felt, PP, 20 gpm, 1m, PK20 (KO1K3S-75)
- HAYWARD FLOW CONTROL Manual 2-Way Ball Valve, NPTF, PVC (LC12)
- ZORO SELECT Red Brass Union, FNPT, 3" Pipe Size (1VFL8)
- ZORO SELECT 3" FNPT Galvanized Tee (2WJ21)
- ZORO SELECT 1-1/2" FNPT Galvanized Tee (1MPF6)
- ZORO SELECT 3/8" MNPT x 1/8" FNPT Galvanized Hex Bushing (5P875)
- ZORO SELECT 2" x 2" x 1" FNPT Galvanized Reducing Tee (0811049212)
- ZORO SELECT Galv.Nipple, Seamless, 2 x 3 (793LZ2)
- ZORO SELECT Pipe Fittings (793FL5)
- LEGEND VALVE 3/8" GALV. SQUARE HEAD PLUG (352-402)
- Zoro Select Galvanized Pipe Fittings