Shop All Stainless Steel Pipes
Zoro Select
1-1/2" MNPT x 1-1/2" TOE Stainless Steel Pipe Nipple Sch 40
Mfr # T6WNH1
Zoro # G3094761
product price: $4.19
/ea
Sold in multiples of 10 for $41.90
$41.90
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size - Nominal 1 1/2 in
- Pipe Connection Type Threaded On One End
- Pipe Fitting Material 316 Stainless Steel
- Pipe Type Pipe Nipple
- Pipe Schedule 40
Product Information
- Brand Zoro Select
- MFR # T6WNH1
- Zoro # G3094761
- Country of Origin Multiple
- Category Stainless Steel Pipes
Dimensions
Pipe Size - Nominal | 1 1/2 in |
Overall Pipe Length | 1.5 in |
Pipe Size (Nominal) | 1-1/2" |
Outside Dia. | 1 7/8 in |
Pipe Size | 1-1/2" |
Inside Dia. | 1 5/8 in |
Pipe Size (Fittings) | 1-1/2" |
Inside Diameter | 1 5/8 in |
Outside Diameter | 1 7/8 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 1/2 in |
Description
Nipple, Application Air, Natural Gas, Non-Potable Water, Propane, Steam, Inside Diameter 1 5/8 in, Material Stainless Steel, Material Grade 316, Maximum Operating Pressure 1136 psi, Maximum Operating Temperature 650 Degrees F, Metal Pipe Construction Seamless, Minimum Operating Temperature -20 Degrees F, Nominal Pipe Size 1 1/2 in, Outside Diameter 1 7/8 in, Overall Length 1 1/2 in, Schedule Schedule 40, Side A Gender Male, Side A Thread Type NPT, Side B Connection Type Unthreaded
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flush Valve Spud, Fits American Standard, Sloan, Zurn, 1-1/2 in, Brass (22UR67)
- BRADLEY Af Mirror, 16 X 20 (780-016200)
- SLOAN Cover Assembly With CN105 Gasket (CN86A)
- ZORO SELECT Water Heater Element (TG2457 430035)
- ZORO SELECT 1/2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T6WND5)
- ZORO SELECT 1" MNPT x 4" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNF6)
- ZORO SELECT 2" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T6WNI3)
- ZORO SELECT 1/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNB04)
- ZORO SELECT 3/4" MNPT x 2 ft. TBE 316 Stainless Steel Pipe Sch 80 (E6BNE19)
- ZORO SELECT 2" MNPT x 4" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNI05)
- ZORO SELECT 1/8" MNPT x 3/4" TBE Stainless Steel Close Pipe Nipple Sch 80 (E6BNA01)
- Zoro Select Pipes