Shop All Butt Hinges
Zoro Select
1 1/2 in W x 48 in H Stainless steel Continuous Hinge
Mfr # 1JEJ8
Zoro # G2762584
$64.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Door Leaf Height 48 in
- Door Leaf Thickness 0.06 in
- Door Leaf Width 1 1/2 in
- Finish Stainless steel
- Holes per Leaf 16
Product Information
- Brand Zoro Select
- MFR # 1JEJ8
- Zoro # G2762584
- UPC # 190735030325
- Country of Origin Multiple
- Category Butt Hinges
Dimensions
Door Leaf Height | 48 in |
Door Leaf Width | 1 1/2 in |
Pin Dia. | 1/8 in |
Overall Knuckle Height | 1/2 in |
Length | 4 ft |
Frame Leaf Width | 1 1/2 in |
Overall Width | 3 in |
Frame Leaf Height | 48 in |
Height | 4 ft. |
Width | 3" |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Stainless Steel Finish, With Holes, Non Handed Orientation, 1/2 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.06 in Door Leaf Thickness, 0.06 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 3 in Hole Spacing, 16 Holes per Leaf, Full Surface Mounting, 1/8 in Pin Dia., Steel Pin Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL HARDWARE FOLDNG DR HDWR ST WHT48"" (N343-723)
- FOLGER ADAM Electric Strikes (310-1 (3/4) 12D)
- ZORO SELECT Magnetic Strip, 10 ft. L, 1 In W (6XY43)
- RANDALL 3' Black Aluminum Brush Door Sweep For Gap Up To 1" (3 FT BS-100-BLK)
- ZORO SELECT 1 in W x 2 in H zinc plated Strap Hinge (1RCF7)
- ZORO SELECT 3/4 in W x 72 in H White Enamel Continuous Hinge (1CBE9)
- ZORO SELECT 2 in W x 2 in H Steel Door and Butt Hinge (4PA65)
- ZORO SELECT 3 1/2 in W x 3 1/2 in H Satin Nickel Door and Butt Hinge (1WAN2)
- ZORO SELECT 3/4 in W x 3 15/16 in H Mill Stainless Steel Lift-Off Hinge (49U523)
- ZORO SELECT 3/8 in W x 72 in H Bright Stainless Steel Continuous Hinge (1CAE5)
- MARLBORO 29/32" W x 5-1/3" H Mill Stainless Steel Weld-On Hinge (4PPP9)
- Zoro Select Butt Hinges