Shop All Continuous Hinges
Zoro Select
1 1/2 in W x 48 in H Dull Aluminum Continuous Hinge
Mfr # 1JEX4
Zoro # G3359973
product price: $64.39
/ea
$64.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Stainless Steel
- Mounting Full Surface
- Finish Dull Aluminum
- Range of Motion 180 Degrees
- Holes per Leaf 0
Product Information
- Brand Zoro Select
- MFR # 1JEX4
- Zoro # G3359973
- UPC # 190735030721
- Country of Origin Multiple
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 48 in |
Pin Dia. | 1/4 in |
Door Leaf Width | 1 1/2 in |
Door Leaf Height | 48 in |
Overall Knuckle Height | 1 in |
Overall Width | 3 in |
Length | 4 ft |
Width | 3" |
Description
Continuous Hinge, Ligature Resistant No, Stainless Steel Material, 180 Degrees Range of Motion, Dull Aluminum Finish, Without Holes, Non Handed Orientation, 1 in Overall Knuckle Height, 48 in Door Leaf Height, 48 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.075 in Door Leaf Thickness, 0.075 in Frame Leaf Thickness, Length 4 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 1/4 in Pin Dia., Steel Pin Material, Nonremovable Pin Type
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MASTER LOCK Padlock, Keyed Different, Standard Shackle, Rectangular Steel Body, Boron Shackle, 7/8 in W (6121N)
- ZORO SELECT Grommet, Buna-N, MS 35489-77, PK25 (3MRL9)
- FROST KING THRESHOLD 36 IN X 5 1/2 IN WOOD (WAT500)
- ZORO SELECT 5/8 in W x 72 in H White Enamel Continuous Hinge (1CBC1)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFV5)
- ZORO SELECT 1 in W x 72 in H Bright Nickel Continuous Hinge (4PB29)
- ZORO SELECT 3/4 in W x 36 in H Stainless steel Continuous Hinge (1CAL2)
- ZORO SELECT 3/4 in W x 48 in H Bright Nickel Continuous Hinge (4PB20)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZER2)
- ZORO SELECT 1 in W x 72 in H Steel Continuous Hinge (2ZFC3)
- FIRST CHOICE Heavy Duty Continuous Hinge x Full Concealed x 3/32 Inset x Clear x 83 (FCH-FC240-83-CL)
- Zoro Select Continuous Hinges