Shop All Butt Hinges
Zoro Select
1 1/2 in W x 3 1/2 in H Satin Brass Door and Butt Hinge
Mfr # 56-262SBRS
Zoro # G4570330
$4.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Corners Rounded
- Door Leaf Height 3 1/2 in
- Door Leaf Thickness 0.088 in
- Door Leaf Width 1 1/2 in
- Finish Satin Brass
Product Information
- Brand Zoro Select
- MFR # 56-262SBRS
- Zoro # G4570330
- UPC # 715384000965
- Country of Origin China
- Category Butt Hinges
Dimensions
Door Leaf Height | 3 1/2 in |
Door Leaf Width | 1 1/2 in |
Pin Dia. | 5/16 in |
Frame Leaf Height | 3 1/2 in |
Frame Leaf Width | 1 1/2 in |
Description
Butt Hinge, Steel, Satin Brass Finish, 100 lb Load Capacity, With Holes, 3 Holes per Leaf, No Ligature Resistant, 160 Degrees Range of Motion, Orientation Non Handed, 3 1/2 in Door Leaf Height, 3 1/2 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.088 in Door Leaf Thickness, 0.087 in Frame Leaf Thickness, 1-3/8 in Required Door Thickness, Plain Bearing Bearing Type, Rounded Corners, Included Hardware, 1 Pair
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BARSKA 240 unit capacity Key Cabinet (AX13368)
- LAB LAB:.285 Bottom Pins (L285-BP)
- SUGATSUNE Magnetic Catch, Pull-to-Open, 33 lb., Steel (4EVN4)
- MASTER LOCK 1KALJ 1.75 in. Long Shackle Laminated Padlock- Pack of 6 (344226)
- ZORO SELECT 1 1/8 in W x 7 7/8 in H Mill Stainless Steel Lift-Off Hinge (49U525)
- ZORO SELECT 4 1/2 in W x 5 in H Dull Chrome Door and Butt Hinge (3HWA5)
- ZORO SELECT 5/8 in W x 36 in H Stainless steel Continuous Hinge (1CAK5)
- ZORO SELECT 1 in W x 5 29/32 in H Mill Stainless Steel Lift-Off Hinge (49U519)
- ZORO SELECT 5 in W x 5 in H Stainless steel Door and Butt Hinge (3AGC4)
- ZORO SELECT 5/8 in W x 72 in H Stainless steel Continuous Hinge (1CAK9)
- BALDWIN Estate Oil Rubbed Bronze Full Mortise (1030.102.I)
- Zoro Select Butt Hinges