Shop All Continuous Hinges
Zoro Select
1 1/2 in W x 12 in H Steel Continuous Hinge
Mfr # 2ZEV2
Zoro # G2594076
original price:
$17.37
30% off
new price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Mounting Full Surface
- Finish Steel
- Holes per Leaf 0
- Range of Motion 270 Degrees
Product Information
- Brand Zoro Select
- MFR # 2ZEV2
- Zoro # G2594076
- UPC # 190735039687
- Country of Origin United States
- Category Continuous Hinges
Dimensions
Frame Leaf Width | 1 1/2 in |
Frame Leaf Height | 12 in |
Pin Dia. | 3/8 in |
Door Leaf Width | 1 1/2 in |
Door Leaf Height | 12 in |
Length | 1 ft |
Overall Width | 3 in |
Overall Knuckle Height | 2 in |
Width | 3" |
Description
Continuous Hinge, Ligature Resistant No, Steel Material, 270 Degrees Range of Motion, Steel Finish, Without Holes, Non Handed Orientation, 2 in Overall Knuckle Height, 12 in Door Leaf Height, 12 in Frame Leaf Height, 1 1/2 in Door Leaf Width, 1 1/2 in Frame Leaf Width, 0.12 in Door Leaf Thickness, 0.12 in Frame Leaf Thickness, Length 1 ft, Not Included Hardware, 0 Holes per Leaf, Full Surface Mounting, 3/8 in Pin Dia., Steel Pin Material, Nonremovable Pin Type, 3 in Overall Width
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL DOOR CONTROLS 4.5 in W x 5 in H Chrome (CPH5045BBNRP26D-3)
- PRIME-LINE Ceiling Tile 2ft x 4ft Square Edge Panel Textured Directional Acoustical Fire Retardant White, 10PK (MP60000)
- EKENA MILLWORK Lifetime Vinyl, Standard Cathedral Top Center Mullion, Open Louver Shutters, LL1S14X05500WN (LL1S14X05500WN)
- SARGENT 6-Pin Keyblank, RA Keyway, Embossed Logo Only, 50 Pack (6275RA (50PK))
- ZORO SELECT 3/4 in W x 72 in H Bright Brass Continuous Hinge (1CBP4)
- ZORO SELECT 17/32 in W x 72 in H Bright Nickel Continuous Hinge (4PA97)
- ZORO SELECT 5/8 in W x 48 in H Bright Nickel Continuous Hinge (1CBA1)
- ZORO SELECT 1 1/2 in W x 48 in H Bright Nickel Continuous Hinge (1CCL3)
- ZORO SELECT 1 1/2 in W x 72 in H Steel Continuous Hinge (2ZEV7)
- ZORO SELECT 1 in W x 48 in H Stainless steel Continuous Hinge (2ZFT5)
- ZORO SELECT 1 in W x 72 in H Bright Nickel Continuous Hinge (4PB29)
- Zoro Select Door Hinges