Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" FNPT x MNPT Galvanized 45 Deg. Street Elbow
Mfr # 0811028018
Zoro # G2766377
product price: $11.19
/ea
$11.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape 45 Degree Street Elbow
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/2"
Product Information
- Brand Zoro Select
- MFR # 0811028018
- Zoro # G2766377
- UPC # 690291964336
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
45 Degrees Street Elbow, Malleable Iron, Galvanized, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, Male, NPT, 300 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Union Connector, 3/8 in Tube Size, Polypropylene, Black, 10 PK (PP0412E)
- ZORO SELECT Reduce Coupling, 1-1/4"x1/2", 150,316, Thrd (4381036380)
- ZORO SELECT Fitting Adapter, 2 In MNPT x Spigot (1WJL8)
- SIGNET Universal Mounting Base, Polyproplyene (3-8050.)
- ZORO SELECT Galv.Nipple, Welded, 1 x 20 (793LJ9)
- ZORO SELECT 2" FNPT Galvanized Tee (5P849)
- ZORO SELECT 3/8" FNPT Galvanized Coupling (5P918)
- ZORO SELECT 1-1/2" MNPT Galvanized Hex Head Plug (1MPN1)
- ZORO SELECT Galv.Nipple, Welded, 4 x 36 (793LP9)
- ZORO SELECT 1" MNPT x 1/8" FNPT Galvanized Hex Bushing (0819906926)
- LDR INDUSTRIES 303 12X12 NIPPLE 1/2X12 GALV PIPE (30312X12)
- Zoro Select Fittings