Shop All Y & Basket Strainers
Zoro Select
1-1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer
Mfr # 20H627
Zoro # G4968555
product price: $30.99
/ea
$30.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Connection Type FNPT x FNPT
- Screen Material Stainless Steel
- Housing Material Cast Iron, Stainless Steel,PTFE
- Max. Pressure 400 psi @ 150 Degrees F, 250 psi @ 406 Degrees F
Product Information
- Brand Zoro Select
- MFR # 20H627
- Zoro # G4968555
- UPC # 190735420645
- Country of Origin India
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/2" |
Width | 5-3/4" |
Height | 3-7/8" |
Length | 5 3/4 in |
Perforated Screen Size | 0.062 in |
Details
Item | Y Strainer |
Connection Type | FNPT x FNPT |
Screen Material | Stainless Steel |
Housing Material | Cast Iron, Stainless Steel,PTFE |
Max. Pressure | 400 psi @ 150 Degrees F, 250 psi @ 406 Degrees F |
Blow-off Port | 3/4" |
Gasket Material | PTFE |
Mesh | 1/16" |
Standards | ASTM A126 Class B |
Port 1 Connection Type | NPT |
Seal Material | PTFE |
Port 2 Connection Type | NPT |
Blow Off Port | 3/4 in |
Maximum Pressure at 100 deg F | 400 psi @ 150 Degrees F |
Port 1 Gender | Female |
Port 2 Gender | Female |
Maximum Pressure | 250 psi @ 406 Degrees F SWP, 400 psi @ 150 Degrees F WOG |
Strainer Type | Perforated |
Description
Y Strainer, Pipe Size 1 1/2 in, Maximum Pressure at 100 deg F 400 psi @ 150 Degrees F, Length 5 3/4 in, Height 3 7/8 in, Blow Off Port 3/4 in, Screen Material Stainless Steel, Perforated Screen Size 0.062 in, Housing Material Cast Iron, Maximum Pressure 250 psi @ 406 Degrees F SWP, 400 psi @ 150 Degrees F WOG, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME-FLEX TERM FLANGE 1/2""ML CSST (11-464-005)
- JAY R. SMITH MANUFACTURING Hydrant Face Nut, Brass, Silver (5609QT-PART07)
- PARKER Reducing Adapter, Steel, 1 1/4 x 3/4 in (1 1/4 X 3/4 PTR-S)
- WOODFORD MFG 5-Piece Pressure Reducing Valve Repair Kit w-13-7/8 in. Rod (RK-PRV-12)
- ZORO SELECT 1-1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-125)
- ZORO SELECT 1", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H625)
- ZORO SELECT 3/8", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-38)
- ZORO SELECT 1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H623)
- ZORO SELECT 1", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-100)
- ZORO SELECT 2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-200)
- SMITH-COOPER Y-Strainer, 3/4", 316, Thrd 800 (4373002290)
- Zoro Select Y & Basket Strainers