Shop All Y & Basket Strainers
Zoro Select
1-1/2", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F
Mfr # 6NPX3
Zoro # G4261232
product price: $83.59
/ea
Free Shipping & Returns
$83.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Connection Type FNPT x FNPT
- Screen Material Stainless Steel
- Housing Material Bronze
- Max. Pressure 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F
Product Information
- Brand Zoro Select
- MFR # 6NPX3
- Zoro # G4261232
- UPC # 190735543771
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/2" |
Height | 3" |
Length | 2-7/20" |
Width | 4-7/8" |
Mesh Size | 20 mesh |
Description
Y Strainer, Pipe Size 1 1/2 in, Maximum Pressure at 100 deg F 400 psi, Length 4 7/8 in, Height 4 1/4 in, Blow Off Port 1 1/2 in, Screen Material 304 Stainless Steel, Mesh Size 20 mesh, Housing Material Bronze, Class 300, Maximum Pressure 125 psi @ 353 Degrees F, 400 psi @ 210 Degrees F, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Type NPT, Port 2 Gender Female
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FISHER MFG Strainer, Flat , Fisher Waste, Ns (22535)
- BECK 4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 40 (0331053009)
- ZURN Wristblade Handle 8" Mount, 3 Hole Gooseneck Kitchen/Bathroom Faucet, Polished chrome (Z831B4-XL-3F-ICT)
- DELTA Other Solenoid Assembly (EP92546)
- ZORO SELECT 1-1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-125)
- ZORO SELECT 2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H628)
- ZORO SELECT 2", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-200)
- ZORO SELECT 3/8", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-38)
- ZORO SELECT 1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H623)
- ZORO SELECT 2-1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H629)
- LEGEND VALVE 2-1/2 T/S-15 1/16 PERF SCREEN (900-096)
- Zoro Select Y & Basket Strainers