Shop All Y & Basket Strainers
Zoro Select
1-1/2", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi
Mfr # G-YSS-150
Zoro # G7621196
product price: $144.99
/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Connection Type FNPT x FNPT
- Screen Material 316 Stainless Steel
- Housing Material 316 Stainless Steel
- Max. Pressure 800 psi
Product Information
- Brand Zoro Select
- MFR # G-YSS-150
- Zoro # G7621196
- Country of Origin China
- Category Y & Basket Strainers
Dimensions
Pipe Size | 1-1/2" |
Width | 2-3/8" |
Height | 4-3/4" |
Length | 4-3/4" |
Mesh Size | 50 mesh |
Screen Size | 50 mesh |
Port 2 Connection Size | 1 1/2 in |
Port 1 Connection Size | 1 1/2 in |
Description
Y Strainer, Pipe Size 1 1/2 in, Maximum Pressure at 100 deg F 800 psi, Length 4 3/4 in, Height 4 1/2 in, Blow Off Port 1/2 in, Screen Material 316 Stainless Steel, Mesh Size 50 mesh, Housing Material Stainless Steel, Includes Screen Yes, Maximum Pressure 800 psi CWP, Maximum Temperature 425 Degrees F, Minimum Temperature -20 Degrees F, Port 1 Connection Size 1 1/2 in, Port 1 Connection Type NPT, Port 1 Gender Female, Port 2 Connection Size 1 1/2 in, Port 2 Connection Type NPT
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NOVAFLEX Food Grade Hose Assembly, 3" ID x 10 ft. (6505-48-10-TRI-TRI)
- KOHLER Washer, .420 X .575 (34295)
- BRASSCRAFT Tub, Diverter Tub Spout, Satin Nickel - PVD (SWD0451)
- SLOAN H700A Cp Stop Asm 3/4 In Adj W/Vr Cap (3308384)
- ZORO SELECT 1", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX1)
- ZORO SELECT 3/4", FNPT x FNPT, 316 Stainless Steel, Y Strainer, 800 psi (G-YSS-75)
- ZORO SELECT 1/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-25)
- ZORO SELECT 1", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-100)
- ZORO SELECT 1/2", FNPT x FNPT, Cast Iron, Stainless Steel, PTFE, Y Strainer (20H623)
- ZORO SELECT 3/4", FNPT x FNPT, Forged Brass, Y Strainer, 600 psi (G-YSFB-75)
- DIXON Standard Round Hole Strainer, NPSM 6" (RHS60)
- Zoro Select Y & Basket Strainers