Shop All Ball Valves
Zoro Select
1-1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline
Mfr # 06Q011N06112FSR
Zoro # G4976806
original price:
$152.89
28% off
new price: $108.99
/ea
Free Shipping & Returns
$108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material 316 Stainless Steel
- Body Style Inline
- Stem Material Stainless Steel
- Temp. Range -20 Degrees to 450 Degrees F
- Stem Type Blowout Proof
Product Information
- Brand Zoro Select
- MFR # 06Q011N06112FSR
- Zoro # G4976806
- UPC # 190735463253
- Country of Origin Multiple
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Overall Length | 3.94 in |
Handle Length | 6.3 in |
Connection Size - Side 1 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material 316 Stainless Steel, For Media Combustible Gases, Water, Valve Construction One-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 2,000 psi, Maximum Pressure - Steam 2,000 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating Not Applicable, Ball Material 316 Stainless Steel, Ball Port Style Standard Port
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Half Coupling, Aluminum, 1/4 in, Class 150 (ZUSA-PF-9442)
- JOHNS MANVILLE 1" x 3 ft. Pipe Insulation, 1" Wall (690446)
- OATEY Cleanout Plug, 3.5 In, Brass (42373)
- ENDURA 2" Pipe Dia., Thermoplastic, Interceptor, Grease Interceptor (3907A02)
- ZORO SELECT 1-1/4" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06114FSR)
- ZORO SELECT 1" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06010FSR)
- ZORO SELECT 1/2" FNPT Stainless Steel Fire Safe Ball Valve Inline (06Q011N06012FSR)
- ZORO SELECT 1/2" Barb PVC Ball Valve Inline (5743690)
- ZORO SELECT Check Valve, 3.66 in Overall L (06H021N01112)
- ZORO SELECT 1" x 3/4" FNPT x MNPT x MNPT Brass Ball Valve 3-Way (G-MTW-7510)
- APOLLO VALVES 3/4" FNPT Bronze Ball Valve Inline (7010427)
- Zoro Select Valves