Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" FNPT SS Threaded Flange
Mfr # 4381001040
Zoro # G3095802
$61.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Specific Fitting Shape Flange
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Flange
Product Information
- Brand Zoro Select
- MFR # 4381001040
- Zoro # G3095802
- Country of Origin Korea, Republic of
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Outside Dia. | 5" |
Pipe Size | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Flange Outside Diameter | 5 in |
Nominal Pipe Size | 1 1/2 in |
Thread Size | 1-1/2" |
Description
Floor Flange, Raised Face, 1 1/2 in Nominal Pipe Size, Flanged x FNPT, 5 in Flange Outside Diameter, Stainless Steel, 304, Class Class 150, 150 psi Maximum Operating Pressure, -60 Degrees to 450 Degrees F, Number of Bolt Holes 4
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOBRICK Bobrick® 1-1/2" Dia. Straight Satin Grab Bar 18"W - B-6806x18 - B-6806x18 (B-6806x18)
- CHICAGO FAUCET Manual, Single Hole Mount, Commercial 1 Hole Gooseneck Kitchen Faucet (50-ABCP)
- ZORO SELECT NylonTubing, 8mm ID, 10mm OD, 100 Ft. (1523-8mm10mm)
- NUTECH 3/4" FNPT Combination Strainer Valve (SV1E-075F-075F)
- ZORO SELECT 2-1/2" FNPT SS Threaded Flange (4381001060)
- ZORO SELECT 3" FNPT SS Threaded Flange (4381001070)
- ZORO SELECT 4" FNPT SS Threaded Flange (4381001080)
- ZORO SELECT 1" Socket Weld SS Socket Weld Flange Sch 40 (4381005620)
- ZORO SELECT 4" FNPT 304 SS Coupling (40FC111N040)
- ZORO SELECT Coupling, 304 SS, 1 1/2", F BSPT, Class 150 (ZUSA-PF-8068)
- ZORO SELECT 1/2" FSW 316/316L SS 45 Degree Elbow (1001300318)
- Zoro Select Stainless Steel Pipe Fittings