Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" FNPT Galvanized Union
Mfr # 5P962
Zoro # G1461187
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Union
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Product Information
- Brand Zoro Select
- MFR # 5P962
- Zoro # G1461187
- UPC # 190735916216
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Union, Malleable Iron, Galvanized, Class Class 150, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VAL-MATIC 3" Flanged Cast Iron Silent Check Valve (1803A.1)
- WESTERN ENTERPRISES 7-8 Inch Barbed Hose Nipple (312-C-18)
- KOHLER Purist(R) 14" Pivot Handle (705767-NX)
- PENTAIR/PENTEK Filter Bag, Mesh, Nylon, 50 gpm, 600m, PK20 (255110-75)
- ZORO SELECT 4" FNPT Galvanized Coupling (2WJ46)
- ZORO SELECT 1" MNPT x 3/8" FNPT Galvanized Hex Bushing (5P883)
- ZORO SELECT 1" FNPT Galvanized Cross (4TJJ3)
- ZORO SELECT 1/8" MNPT Galvanized Square Head Plug (5P907)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/2XCLOSE (793LY3)
- ZORO SELECT 2" FNPT Galvanized 45 Degree Elbow (1LBK4)
- LEGEND VALVE 2-1/2" GALVANIZED UNION (352-449C)
- Zoro Select Galvanized Pipe Fittings