Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" FNPT Galvanized Tee
Mfr # 1MPF6
Zoro # G1135434
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Forged Steel
- Specific Fitting Shape Tee
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Zoro Select
- MFR # 1MPF6
- Zoro # G1135434
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2 in |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Tee, Forged Steel, Galvanized, Class Class 3000, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2, 1 1/2 in, Female, NPT, 11 1/2
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Male Elbow 45 deg., Brass, Flare, PK10 (249F-6-8)
- CHERNE Iron Grip Mechanical Pipe Plug, 8 In Nominal, Cast Iron, 17 In L, Import, 268088 (268088)
- PARKER String Wound Filter Cartridge, 5 gpm, 50 Micron, 2-7/16" O.D., 10 in H, 6 PK (11R10A)
- PARKER 1/2" Compr Stainless Steel Mini Ball Valve 3-Way (8A-MB8XPFA-SSP)
- ZORO SELECT 1-1/2" x 1" x 1" FNPT Galvanized Reducing Tee (0811047612)
- ZORO SELECT 2" x 2" x 1" FNPT Galvanized Reducing Tee (0811049212)
- ZORO SELECT 1-1/2" MNPT Galvanized Hex Head Plug (1MPN1)
- ZORO SELECT 2" MNPT x 1-1/4" FNPT Galvanized Hex Bushing (511-986HN)
- ZORO SELECT Galv.Nipple, Welded, 6 x 24 (793LT0)
- ZORO SELECT Tee, 3", 300 gal. (4316012568)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (1MPH1)
- Zoro Select Fittings