Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" FNPT Galvanized Tee
Mfr # 1LBN3
Zoro # G1371221
product price: $16.69
/ea
$16.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Basic Pipe Fitting Shape Tee
Product Information
- Brand Zoro Select
- MFR # 1LBN3
- Zoro # G1371221
- UPC # 190735915462
- Country of Origin Multiple
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Tee, Malleable Iron, Galvanized, Class Class 300, 1 1/2 in, Female, NPT, 1 1/2, 1 1/2 in, Female, NPT, 1 1/2, 1 1/2 in, Female, NPT, 1 1/2
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ISPRING Prefilters for US31 and Standard RO Water Filter Systems 6PK (F6CTO)
- LEGEND VALVE 1/4" X 1-1/2" BRASS NIPPLE (311-021)
- PARKER Push-to-Connect Fitting, Brass, Silver (W68PLP-3-2)
- WATCO Univ. NuFit Push Pull Bath Stopper, Silicone, 3/8 in. to 5/16 in. Combo P, and Non-Grid Strain (48750-PP-BZ-47)
- ZORO SELECT Galv.Nipple, Seamless, 1 1/4 x 2 (793LX6)
- ZORO SELECT 2" FNPT Galvanized Tee (1LBN4)
- ZORO SELECT 1/2" FNPT Galvanized Union (5P958)
- ZORO SELECT 1/4" FNPT Galvanized 90 Degree Elbow (1LBG5)
- ZORO SELECT 1/8" MNPT Galvanized Square Head Plug (5P907)
- ZORO SELECT 2-1/2" MNPT Galvanized Square Head Plug (2WJ74)
- ANVIL 5" x 4" FNPT Galvanized Reducer (0311093405)
- Zoro Select Galvanized Pipe Fittings