Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" FNPT Galvanized Hex Locknut
Mfr # 510-907HC
Zoro # G2739091
$2.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Hex Locknut
- Basic Pipe Fitting Material Metal
- Fitting Schedule/Class Class 150
- Pipe Size - Pipe Fitting 1-1/2"
Product Information
- Brand Zoro Select
- MFR # 510-907HC
- Zoro # G2739091
- UPC # 032888363557
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Hex Size | 2 3/8 in |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 1/2 in |
Description
Locknut, 1 1/2 in Nominal Pipe Size, Class Class 150, Galvanized, Malleable Iron, Female NPT, 11 1/2, For Pipe Schedule 40, 300 psi Maximum Operating Pressure, 150 psi Max. Steam Pressure, -20 Degrees to 150 Degrees F
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER PLASTIC CROSS (A6CU6-MG)
- WINGITS Towel Rack, 24in.Lx10in.W, Polished Chrome (WMRBS24)
- KOHLER Lav Drain, Non-Remvble Stpr W/O Ovrflw (7127-BN)
- DANCO Tub Spout with Diverter, Metal, Chrome Plated, For 12 in or 34 in IPS Connections (80765)
- ZORO SELECT 1/2" x 3/8" FNPT Galvanized Reducer (5P928)
- ZORO SELECT 1" FNPT Galvanized Union (1MPK1)
- ZORO SELECT 2-1/2" FNPT Galvanized Merchant Coupling (511-229)
- ZORO SELECT 1/2" FNPT Galvanized Coupling (5P919)
- ZORO SELECT 3/8" FNPT Galvanized Coupling (5P918)
- ZORO SELECT 3/4" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P882)
- LEGEND VALVE 2" GALVANIZED CAP (352-488C)
- Zoro Select Galvanized Pipe Fittings