Shop All Galvanized Pipe Fittings
Zoro Select
1-1/2" FNPT Galvanized Cross
Mfr # 5PAR8
Zoro # G0569816
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Galvanized Malleable Iron
- Specific Fitting Shape Cross
- Fitting Schedule/Class Class 300
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Product Information
- Brand Zoro Select
- MFR # 5PAR8
- Zoro # G0569816
- Country of Origin China
- Category Galvanized Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Fitting Side D Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Description
Cross, Malleable Iron, Galvanized, Class Class 300, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1 1/2 in, Female, NPT, 1,500 psi @ 150 Degrees F Maximum Operating Pressure
Restrictions
- WARNING: This product can expose you to chemicals including Lead, which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREAMLINE Coil Copper Tubing, 1/8 in Outside Dia, 100 ft Length, Type ACR (D02100)
- LEGEND VALVE 1-1/4 T 5300 NL PAK X PAK CURB (314-216NL)
- IPEX Un Abs 1-1/2x1-1/2in (027985)
- TST Swing Coupler 1/2In Npt Other Pipe Fitting (20500110)
- ZORO SELECT 3/8" MNPT x 1/4" FNPT Galvanized Hex Bushing (5P876)
- ZORO SELECT 1" MNPT x 1/2" FNPT Galvanized Hex Bushing (5P884)
- ZORO SELECT 1-1/4" x 1/2" FNPT Galvanized Reducing Elbow (0811009406)
- ZORO SELECT Tee, 3", 300 gal. (4316012568)
- ZORO SELECT 3/4" FNPT Galvanized 45 Degree Elbow (1MPE4)
- ZORO SELECT Galv.Nipple, Welded, 3 x 36 (793LN8)
- B & K COUPLE COMP GALV 2""X3"" (160-008)
- Zoro Select Galvanized Pipe Fittings