Shop All Ball Valves
Zoro Select
1-1/2" FNPT Chrome Brass Ball Valve Inline
Mfr # 107-827-CP
Zoro # G3297655
original price:
$44.43
7% off
$41.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Body Material Chrome-Plated Brass
- Body Style Inline
- Tube Size 1 1/2"
- Valve Structure 2-Piece
- Max. Steam Pressure 150 psi WSP
Product Information
- Brand Zoro Select
- MFR # 107-827-CP
- Zoro # G3297655
- Country of Origin China
- Category Ball Valves
Dimensions
Pipe Size | 1 1/2" |
Tube Size | 1 1/2" |
Overall Length | 7.58 in |
Nominal Valve Size | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Connection Size - Side 1 | 1 1/2 in |
Description
Manual Two-Way Ball Valve, Body Material Chrome-Plated Brass, For Media Combustible Gases, Steam, Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 600 psi, Maximum Pressure - Steam 600 psi, Maximum Pressure - Combustible Gas Not Rated, Vacuum Service Rating -29.92 in Hg, Ball Material 304 Stainless Steel, Ball Port Style Full Port
Restrictions
- WARNING: This product can expose you to chemicals including Chromium (hexavalent compounds), which is known to the State of California to cause cancer and birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" x 2-1/2" Black Pipe Nipple Sch 80 (40903)
- KISSLER Shower Valve Rebuild Kit, 2 Handle (RBK2939)
- BANJO 2", Female, Dry Mate (DM200D)
- KOHLER Diverter Bath Spout, Replacement (GP85555-CP)
- ZORO SELECT 2" FNPT Chrome Brass Ball Valve Inline (107-828-CP)
- ZORO SELECT 1" Socket CPVC Ball Valve Union (4PGE4)
- ZORO SELECT 1/4" MNPT x Barb PVC Ball Valve Angle, Port: Full (6577090)
- ZORO SELECT 1-1/2" FNPT x MNPT Brass Ball Valve Inline (107-327)
- ZORO SELECT 1/2" FNPT Stainless Steel Ball Valve Inline (G-SSO-50V)
- ZORO SELECT 2" Socket PVC Ball Valve Union (4PGD8)
- SPEARS 1" Socket CPVC Compact Ball Valve Inline (2132-010C)
- Zoro Select Valves