Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" FNPT 304 SS 45 Degree Elbow
Mfr # 404E111N112
Zoro # G2817491
original price:
$14.79
5% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape 45 Degree Elbow
- Pipe Fitting Material 304 Stainless Steel
- Fitting Connection Type FNPT
- Fitting Schedule/Class Class 150
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # 404E111N112
- Zoro # G2817491
- Country of Origin Multiple
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
45 Degrees Elbow, Stainless Steel, 304, Class Class 150, For Pipe Schedule 40, 1 1/2 in, Female, NPT, 1 1/2 in, 11, 1 1/2 in, Female, NPT, 1 1/2 in, 11, 300 psi Maximum Operating Pressure
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 1/2" FNPT x MNPT (ZUSA-PF-6725)
- KINGSTON BRASS KB1600PX Heritage 4" Centerset Bathroom Faucet, Matte Black (KB1600PX)
- THRIFCO PLUMBING 3/8 Inch Comp. x 1/2 Inch FIP x 12 Inch Long Flexible Braided PVC Faucet Riser (4400426)
- KOHLER 8" 1.75 Gpm Rainhead With Katalyst Air-Induction Technology (13695-G-CP)
- ZORO SELECT 3/8" FNPT 304 SS 45 Degree Elbow (404E111N038)
- ZORO SELECT 1-1/4" FNPT 304 SS 45 Degree Elbow (404E111N114)
- ZORO SELECT 4" FNPT SS 45 Degree Elbow (4381030910)
- ZORO SELECT 3" FNPT 304 SS 90 Degree Elbow (409E111N030)
- ZORO SELECT 3/4" x 1/8" MNPT x FNPT SS Hex Reducing Bushing (4307000212)
- ZORO SELECT 2" FNPT 316 SS 45 Degree Elbow (604E111N020)
- ZORO SELECT 2" Butt Weld 304L SS Cap Sch 10 (4381008650)
- Zoro Select Stainless Steel Pipe Fittings