Shop All Camlock Fittings
Zoro Select
1-1/2" Female Coupler x Hose Shank 316 SS Coupler
Mfr # 3LX14
Zoro # G3219955
original price:
$37.15
5% off
new price: $35.29
/ea
$35.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fittings Sub-Category Couplers
- Body Material 316 Stainless Steel
- Coupling Type Type C
- Connection Type Hose Shank
- Coupler Size 1-1/2"
Product Information
- Brand Zoro Select
- MFR # 3LX14
- Zoro # G3219955
- UPC # 190735932247
- Country of Origin Taiwan, Province of China
- Category Camlock Fittings
Dimensions
Coupler Size | 1-1/2" |
Hose Size | 1-1/2" |
Overall Length | 4-3/32" |
Socket Inside Diameter | 2 1/8 in |
Coupling Size | 1-1/2" |
Hose Fitting Size | 1-1/2" |
Socket"side Diameter | 2-1/8" |
Description
Cam and Groove Coupling, Socket, Body Material 316 Stainless Steel, Type C, Coupling Size 1 1/2 in, For Hose I.D. 1 1/2 in, Male, Connection Type Hose Shank, Hose Fitting Size 1 1/2 in, Male Hose Shank, Max. Working Pressure @ 70 F 250 psi, Socket Inside Diameter 2 1/8 in, Gasket Material Nitrile, Overall Length 4 3/32 in, Includes Locking Arm Yes
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURAVIT Mounting brackets hardware, white and chrome caps (0067021000)
- ZORO SELECT 1-1/2" x 4-1/2" Black Pipe Nipple Sch 40 (5P722)
- CENTRAL BRASS Strainer Group for Item Nos. 1555 And 1655, Polished Chrome (G-218-A)
- A.O. SMITH 9005908205 Kit Thermal Balancer (9005908205)
- ZORO SELECT Cam and Groove Adapter, 1-1/4", Aluminum (PLE73)
- ZORO SELECT 1" Female Coupler x FNPT 316 SS Coupler (3LW99)
- ZORO SELECT Cam and Groove Adapter, 5", Aluminum (PLE39)
- ZORO SELECT 1-1/2" Male Adapter 316 SS Dust Plug (3LX20)
- ZORO SELECT Cam and Groove Adapter, 6", Aluminum, Coupling Type: Type E (PLE30)
- ZORO SELECT 4" Female Coupler Dust Cap with Handle (SBF-4PG)
- DIXON Cam/Groove, Adapter x Hose, Shank 4", SS (G400-E-SS)
- Zoro Select Fittings