Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter
Mfr # EG14RT1.5
Zoro # G4358164
original price:
$22.63
14% off
new price: $19.39
/ea
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Hose Barb Adapter
- Fitting Connection Type Clamp x Hose Barb
- Surface Finish 180 Grit ID/150 Grit OD
- Specific Pipe Fitting Shape Adapter
Product Information
- Brand Zoro Select
- MFR # EG14RT1.5
- Zoro # G4358164
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Details
Item | Hose Barb Adapter |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | Hose Barb Adapter |
Fitting Connection Type | Clamp x Hose Barb |
Surface Finish | 180 Grit ID/150 Grit OD |
Specific Pipe Fitting Shape | Adapter |
Wall Thickness | 0.065 in |
Basic Pipe Fitting Material | Metal |
Basic Pipe Fitting Shape | Adapter |
Pipe Fitting Connection Type | Clamp x Hose Barb |
Fitting Material | Stainless Steel |
Exterior Finish | 32 RA |
Fitting Side A Connection Type | Clamp |
Interior Finish | 32 RA |
Fitting Side B Connection Type | Hose Barbed |
Fitting Wall Thickness | 0.065 in |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Material Grade | 304 |
Description
Hose Barb Adapter, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Hose Barbed, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Hose Barb Adapter, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO FAUCET Thermostatic/Pressure Balance Cartridge (1905-006KJKNF)
- ZORO SELECT 1" MNPT x 2" TBE CPVC Pipe Nipple Sch 80 (9861-134)
- L.H. DOTTIE L.H. Dottie 8'' Rooftop Pipe Support, 9PK (DPS8)
- MILLENNIUM CC43202ZX 1/2" Sweat X 3/8" OD Comp Angle Stop (CC43202ZX)
- ZORO SELECT 3" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT3.0)
- ZORO SELECT 2-1/2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.5)
- ZORO SELECT 2" Clamp x Hose Barb T304 SS Hose Barb Adapter (EG14RT2.0)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L1.5)
- ZORO SELECT 3" Bevel Seat T304 SS Hex Nut (13H3.0)
- ZORO SELECT 2" Clamp T316L SS Heavy Wall Tank Ferrule (EG14W-6L2.0)
- STEEL & OBRIEN 1" Butt Weld End Short Tee - 304SS Unpolished (7WWW-1-1-304)
- Zoro Select Sanitary Tube Fittings