Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Clamp T304 SS Roll-On Ferrule
Mfr # EG14R1.5
Zoro # G4018061
product price: $6.29
/ea
$6.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # EG14R1.5
- Zoro # G4018061
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 1 1/8 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Compatible Tube Outer Diameter | 1 1/2 in |
Details
Item | Roll-On Ferrule |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | Ferrule |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Basic Pipe Fitting Shape | Ferrule |
Pipe Fitting Connection Type | Clamp |
Basic Pipe Fitting Material | Metal |
Wall Thickness | 0.065 in |
Specific Pipe Fitting Shape | Ferrule |
Exterior Finish | 32 RA |
Standards | 3A |
Material Grade | 304 |
Interior Finish | 32 RA |
Fitting Material | Stainless Steel |
Compatible Fitting Connection Type | Clamp |
Compatible Tube Wall Thickness | 0.065 in |
Description
Roll-On Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 1/2 in, Fitting Side B Outside Diameter 1 1/2 in, Overall Length 1 1/8 in, Specific Fitting Shape Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Remote Control Assembly Ms950Cg (THU9018)
- ANVIL Pipe/Conduit Hanger, Pipe Sz 2 In (0500300652)
- ZORO SELECT Reducing Coupling, Cast Iron, 6 x 4 in (222156)
- KEENEY MFG Extra Thick Wax Gasket Kit with Bolts (K836-4)
- ZORO SELECT 3" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L3.0)
- ZORO SELECT 2-1/2" x 2" Butt Weld T304 SS Concentric Reducer (V31W2.5X2.0)
- ZORO SELECT 4" x 3" Butt Weld T304 SS Eccentric Reducer (V32W4.0X3.0)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0400X6.00-7-4)
- ZORO SELECT 2-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL2.5)
- ZORO SELECT 3" x 2" Clamp T316L SS Concentric Reducer (EG31CC6L3.0X2.0)
- STEEL & OBRIEN 2" Butt Weld Domed Cap - 3/4" Long 304SS (16W-2-5-304)
- Zoro Select Tube Fittings