Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Clamp T304 SS Ferrule
Mfr # EG14AM71.5
Zoro # G4359406
product price: $4.39
/ea
$4.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Welding Ferrule
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Pipe Fitting Connection Type Clamp
Product Information
- Brand Zoro Select
- MFR # EG14AM71.5
- Zoro # G4359406
- Country of Origin Taiwan, Province of China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 1 1/8 in |
Fitting Side B Outside Diameter | 1 1/2 in |
Fitting Side A Outside Diameter | 1 1/2 in |
Compatible Tube Outer Diameter | 1 1/2 in |
Fitting Side A Inside Diameter | 1 3/8 in |
Details
Item | Ferrule |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | Welding Ferrule |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Pipe Fitting Connection Type | Clamp |
Specific Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Shape | Ferrule |
Basic Pipe Fitting Material | Metal |
Wall Thickness | 0.065 in |
Material Grade | 304 |
Standards | 3A |
Exterior Finish | 32 RA |
Compatible Fitting Connection Type | Clamp |
Compatible Tube Wall Thickness | 0.065 in |
Interior Finish | 32 RA |
Fitting Material | Stainless Steel |
Description
Ferrule, Compatible Tube Outer Diameter 1 1/2 in, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Outside Diameter 1 1/2 in, Fitting Side B Outside Diameter 1 1/2 in, Overall Length 1 1/8 in, Specific Fitting Shape Welding Ferrule, Compatible Fitting Connection Type Clamp, Standards 3A, Compatible Tube Wall Thickness 0.065 in, Fitting Side A Inside Diameter 1 3/8 in, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 45 (1042499)
- MOEN Triva Adjustable Curved Shower Rod (CSR2168BL)
- PFISTER Pfister Weller 0X8 Series Valve Trim Brushed Nickel (R89-1WRK)
- KECKLEY 1/2" FNPT Stainless Steel Ball Valve Inline (BVS6THFSSPGSL-050)
- ZORO SELECT 1" Clamp T304 SS Ferrule (EG14AM71.0)
- ZORO SELECT 2-1/2" Clamp T304 SS Ferrule (EG14AM72.5)
- ZORO SELECT 4" Clamp T304 SS Ferrule (EG14AM74.0)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S2.5)
- ZORO SELECT 3" Clamp T316L SS 90 Degree Elbow (EG2C-6L3.0)
- ZORO SELECT 4" x 3" Clamp T304 SS Concentric Reducer (EG31CC4.0X3.0)
- ZORO SELECT 4" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L4.0)
- Zoro Select Sanitary Tube Fittings