Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Clamp T304 SS 90 Degree Elbow
Mfr # EG2C1.5
Zoro # G4359372
product price: $16.15
/ea
$16.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 90 Degrees Elbow
- Fitting Connection Type Clamp
- Surface Finish 180 Grit ID/150 Grit OD
- Pipe Fitting Connection Type Clamp
Product Information
- Brand Zoro Select
- MFR # EG2C1.5
- Zoro # G4359372
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Details
Item | Elbow |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | 90 Degrees Elbow |
Fitting Connection Type | Clamp |
Surface Finish | 180 Grit ID/150 Grit OD |
Pipe Fitting Connection Type | Clamp |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Basic Pipe Fitting Shape | Elbow |
Basic Pipe Fitting Material | Metal |
Wall Thickness | 0.065 in |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Exterior Finish | 32 RA |
Interior Finish | 32 RA |
Fitting Wall Thickness | 0.065 in |
Fitting Side B Connection Type | Clamp |
Material Grade | 304 |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Fitting Side A Connection Type | Clamp |
Fitting Material | Stainless Steel |
Description
Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Clamp, Fitting Side B Connection Type Clamp, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 3/4" Jaw (49-16-2451)
- JONES STEPHENS 2" x 4" Galvanized Steel Pipe Nipple (52040)
- ZORO SELECT Flexible Bushing, For Pipe Size 4" (QB-43)
- HOMEWERKS Homewerks VHNQTRC3B 0.5 In. Male Iron Pipe No Kink Hose Bibb (566663)
- ZORO SELECT 3" Clamp T304 SS 90 Degree Elbow (EG2C3.0)
- ZORO SELECT 2" Clamp T304 SS 90 Degree Elbow (EG2C2.0)
- ZORO SELECT 1" Clamp T304 SS 90 Degree Elbow (EG2C1.0)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (V2S-6L2.0)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0150X72.00-7-4)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L2.0)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 45 Degree Elbow (E2KS2.5)
- Zoro Select Tube Fittings