Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Butt Weld T316L SS Short Tangent 45 Degree Elbow
Mfr # E2WK-6L1.5
Zoro # G4134706
product price: $8.69
/ea
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Short Tangent 45 Degrees Elbow
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Elbow
- Specific Pipe Fitting Shape 45 Degrees Elbow
Product Information
- Brand Zoro Select
- MFR # E2WK-6L1.5
- Zoro # G4134706
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Details
Item | Short Tangent Elbow |
Tube Fitting Material | T316L Stainless Steel |
Specific Fitting Shape | Short Tangent 45 Degrees Elbow |
Fitting Connection Type | Butt Weld |
Surface Finish | 180 Grit ID/150 Grit OD |
Basic Pipe Fitting Shape | Elbow |
Specific Pipe Fitting Shape | 45 Degrees Elbow |
Basic Pipe Fitting Material | Metal |
Pipe Fitting Connection Type | Butt Weld |
Wall Thickness | 0.065 in |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Material Grade | 316L |
Exterior Finish | 32 RA |
Interior Finish | 32 RA |
Fitting Wall Thickness | 0.065 in |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Fitting Side B Connection Type | Butt Weld |
Fitting Side A Connection Type | Butt Weld |
Fitting Material | Stainless Steel |
Description
Short Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Short Tangent 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEROQUIP Flexible Hose Assembly, 3/8 In, 18 In L (4DXR9)
- ZORO SELECT 1/8" MNPT Brass Piston Spring Check Valve (CHK BRS 210-2M2M-B)
- APOLLO PEX 3/4 in. x 5 ft. Blue PEX Pipe (APPB534)
- MOEN One-Function 2-1/2" Diameter Spray Head Standard (6300)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L2.0)
- ZORO SELECT 2" Butt Weld T316L SS Short Tangent 45 Degree Elbow (V2WK-6L2.0)
- ZORO SELECT 3" Butt Weld T316L SS Short Tangent 45 Degree Elbow (E2WK-6L3.0)
- ZORO SELECT 1-1/2" Clamp T316L SS Ferrule (EG14AM7-6L1.5)
- ZORO SELECT Sanitary Spool, 4" L, Straight Shape (SPOOL-0150X4.00-7-6)
- ZORO SELECT 4" Butt Weld T304 SS Short Tangent 45 Degree Elbow (V2WK4.0)
- MAXPURE STAINLESS STEEL FITTING (TEG216L.75-PL)
- Zoro Select Tube Fittings