Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow
Mfr # V2S-6L1.5
Zoro # G4158016
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape 90 Degrees Long Tangent Elbow
- Fitting Connection Type Butt Weld
- Pipe Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Elbow
Product Information
- Brand Zoro Select
- MFR # V2S-6L1.5
- Zoro # G4158016
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Details
Item | Long Tangent Elbow |
Tube Fitting Material | T316L Stainless Steel |
Specific Fitting Shape | 90 Degrees Long Tangent Elbow |
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Pipe Fitting Connection Type | Butt Weld |
Basic Pipe Fitting Shape | Elbow |
Wall Thickness | 0.065 in |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Basic Pipe Fitting Material | Metal |
Fitting Material | Stainless Steel |
Material Grade | 316L |
Fitting Wall Thickness | 0.065 in |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Application | Industrial Processes, Product Waste Lines, Vacuum |
Fitting Side B Connection Type | Butt Weld |
Exterior Finish | Unpolished |
Fitting Side A Connection Type | Butt Weld |
Description
Long Tangent Elbow, Application Industrial Processes, Product Waste Lines, Vacuum, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Long Tangent Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NIBCO PRESS SYSTEM Tee, 1-1/2" x 1" x 3/4", Press Ends (9102055PC)
- MOEN Handle Kit, 100150V (100150V)
- PENTEK Bag Filter Housing, 22" H, 8" Dia, 1 Size (156571-75)
- ZORO SELECT 1-1/4" x 1-1/4" x 1" Malleable Iron Reducing Tee Class 300 (5PAL7)
- ZORO SELECT 4" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L4.0)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L2.0)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 90 Degree Elbow (E2S-6L1.5)
- ZORO SELECT Sanitary Spool, 72" L, Straight Shape (SPOOL-0150X72.00-7-4)
- ZORO SELECT 2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.0)
- ZORO SELECT 1" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S1.0)
- USA INDUSTRIALS Sanitary Fitting, Quick-Clamp, 304SS, Reducer, 1-1/2" x 1" (ZUSA-STF-QC-111)
- Zoro Select Tube Fittings