Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow
Mfr # E2KS-6L1.5
Zoro # G4129203
product price: $13.69
/ea
$13.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T316L Stainless Steel
- Specific Fitting Shape Long Tangent 45 Degrees Elbow
- Fitting Connection Type Butt Weld
- Basic Pipe Fitting Shape Elbow
- Wall Thickness 0.065 in
Product Information
- Brand Zoro Select
- MFR # E2KS-6L1.5
- Zoro # G4129203
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Details
Item | Long Tangent Elbow |
Tube Fitting Material | T316L Stainless Steel |
Specific Fitting Shape | Long Tangent 45 Degrees Elbow |
Fitting Connection Type | Butt Weld |
Surface Finish | 180 Grit ID/150 Grit OD |
Basic Pipe Fitting Shape | Elbow |
Wall Thickness | 0.065 in |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | 45 Degrees Elbow |
Pipe Fitting Connection Type | Butt Weld |
Interior Finish | 32 RA |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Material Grade | 316L |
Exterior Finish | 32 RA |
Fitting Side B Connection Type | Butt Weld |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Fitting Material | Stainless Steel |
Fitting Side A Connection Type | Butt Weld |
Fitting Wall Thickness | 0.065 in |
Description
Long Tangent Elbow, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 316L, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape Long Tangent 45 Degrees Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA, Interior Finish 32 RA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOME BASICS 2Tier Plastic Dish Drainer (DD10248)
- TOTO Automatic Flush Valve, 1.6 gal. per Flush (TET1GA32#CP)
- LEGEND VALVE 2-1/2 NL FXS T-571 DIEL. UNIO (301-119NL)
- ZURN Model Repair Kit, 975XL/XL2, 3/4"-1" (RK34-975XLPK)
- ZORO SELECT 2-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L2.5)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L1.5)
- ZORO SELECT 2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L2.0)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.5)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0100X6.00-7-4)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (V2WC-6L1.5)
- MAXPURE 2-1/2" Clamp x Orbital Weld T316L SS Ferrule (TEG14AM76L2.5-PL)
- Zoro Select Sanitary Tube Fittings