Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Butt Weld T304 SS Tee
Mfr # E7WWW1.5
Zoro # G3993376
$16.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape Tee
- Fitting Connection Type Butt Weld
- Surface Finish 180 Grit ID/150 Grit OD
- Tube Size 1 1/2 in
Product Information
- Brand Zoro Select
- MFR # E7WWW1.5
- Zoro # G3993376
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Overall Length | 3 5/16 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Fitting Side C Tube Outer Diameter | 1 1/2 in |
Details
Item | Equal Tee |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | Tee |
Fitting Connection Type | Butt Weld |
Surface Finish | 180 Grit ID/150 Grit OD |
Pipe Fitting Connection Type | Butt Weld |
Specific Pipe Fitting Shape | Tee |
Basic Pipe Fitting Shape | Tee |
Wall Thickness | 0.065 in |
Basic Pipe Fitting Material | Metal |
Fitting Side C Connection Type | Butt Weld |
Fitting Wall Thickness | 0.065 in |
Fitting Side B Connection Type | Butt Weld |
Interior Finish | 32 RA |
Material Grade | 304 |
Fitting Side A Connection Type | Butt Weld |
Application | Animal Food, Beverage, Dairy, Food, Personal Care |
Fitting Material | Stainless Steel |
Exterior Finish | 32 RA |
Description
Equal Tee, Application Animal Food, Beverage, Dairy, Food, Personal Care, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Fitting Side C Connection Type Butt Weld, Exterior Finish 32 RA, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Side C Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Overall Length 3 5/16 in, Specific Fitting Shape Tee
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEENEY MFG Single-Function Square Hand Shower, Polished Chrome (B91-004)
- ZORO SELECT 3/8" Compression x FNPT Low Lead Brass Connector (700066-0606)
- ELKAY Quartz Perfect Drain 3-1/2" Flange, Removable Strainer, White (LKPDQD1WH)
- HAWS In Wall Universal Mounting Plate (6700.4)
- ZORO SELECT 3" x 2-1/2" Butt Weld T316L SS Concentric Reducer (E31WW-6L3.0X2.5)
- ZORO SELECT Sanitary Spool, 6" L, Straight Shape (SPOOL-0400X6.00-7-4)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Long Tangent 45 Degree Elbow (V2KS-6L1.5)
- ZORO SELECT 1-1/2" Clamp T304 SS Heavy Wall Tank Ferrule (EG14W1.5)
- ZORO SELECT 3" x 2" Butt Weld T316L SS Concentric Reducer (V31W-6L3.0X2.0)
- ZORO SELECT 1-1/2" Bevel Seat T304 SS Hex Nut (13H1.5)
- MAXPURE STAINLESS STEEL FITTING (TEG216L1.5-PM)
- Zoro Select Tube Fittings