Shop All Sanitary Tube Fittings
Zoro Select
1-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow
Mfr # V2S1.5
Zoro # G4199501
original price:
$15.59
10% off
new price: $13.99
/ea
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tube Fitting Material T304 Stainless Steel
- Specific Fitting Shape 90 Degrees Long Tangent Elbow
- Fitting Connection Type Butt Weld
- Pipe Fitting Connection Type Butt Weld
- Wall Thickness 0.065 in
Product Information
- Brand Zoro Select
- MFR # V2S1.5
- Zoro # G4199501
- Country of Origin China
- Category Sanitary Tube Fittings
Dimensions
Tube Size | 1 1/2 in |
Fitting Side A Tube Outer Diameter | 1 1/2 in |
Fitting Side B Tube Outer Diameter | 1 1/2 in |
Details
Item | Long Tangent Elbow |
Tube Fitting Material | T304 Stainless Steel |
Specific Fitting Shape | 90 Degrees Long Tangent Elbow |
Fitting Connection Type | Butt Weld |
Surface Finish | Unpolished |
Pipe Fitting Connection Type | Butt Weld |
Wall Thickness | 0.065 in |
Basic Pipe Fitting Material | Metal |
Specific Pipe Fitting Shape | 90 Degrees Elbow |
Basic Pipe Fitting Shape | Elbow |
Exterior Finish | Unpolished |
Material Grade | 304 |
Fitting Side B Connection Type | Butt Weld |
Fitting Wall Thickness | 0.065 in |
Fitting Side A Connection Type | Butt Weld |
Standards | 3A, ASME, FISA, FPSA, ISPE, WCMA |
Fitting Material | Stainless Steel |
Application | Industrial Processes, Product Waste Lines, Vacuum |
Description
Long Tangent Elbow, Application Industrial Processes, Product Waste Lines, Vacuum, Fitting Side A Connection Type Butt Weld, Fitting Side B Connection Type Butt Weld, Exterior Finish Unpolished, Material Grade 304, Fitting Material Stainless Steel, Fitting Side A Tube Outer Diameter 1 1/2 in, Fitting Side B Tube Outer Diameter 1 1/2 in, Fitting Wall Thickness 0.065 in, Specific Fitting Shape 90 Degrees Long Tangent Elbow, Standards 3A, ASME, FISA, FPSA, ISPE, WCMA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Metric Metal Push-to-Connect Fitting, Brass, Silver (W68PLP-8M-6R)
- LAVELLE INDUSTRIES 3 Tank To Bowl Gask (480BP)
- ZORO SELECT PVC, Stainless Steel Coupling, FNPT x FNPT, 2 in Pipe Size (830-020SR)
- SHARKBITE ANGLE STOP QRT 1/2""X1/4"" (23056LF)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (V2S2.5)
- ZORO SELECT 2-1/2" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S2.5)
- ZORO SELECT 3" Butt Weld T304 SS Long Tangent 90 Degree Elbow (E2S3.0)
- ZORO SELECT 2-1/2" Clamp T304 SS Long Tank Ferrule (EG14WL2.5)
- ZORO SELECT 2" Butt Weld T316L SS Long Tee (V7W-6L2.0)
- ZORO SELECT 1-1/2" Butt Weld T304 SS Short Tangent 45 Degree Elbow (E2WK1.5)
- ZORO SELECT 1-1/2" Butt Weld T316L SS Short Tangent 90 Degree Elbow (2WCL-6L1.5)
- Zoro Select Tube Fittings