Shop All Stainless Steel Pipe Fittings
Zoro Select
1-1/2" Butt Weld 304L SS Cap Sch 10
Mfr # 4381008640
Zoro # G2044025
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Specific Fitting Shape Cap
- Pipe Fitting Material 304L Stainless Steel
- Fitting Connection Type Butt Weld
- Fitting Schedule/Class Schedule 10
- Basic Pipe Fitting Shape Cap
Product Information
- Brand Zoro Select
- MFR # 4381008640
- Zoro # G2044025
- Country of Origin China
- Category Stainless Steel Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Nominal Pipe Size | 1 1/2 in |
Overall Length | 1 1/2 in |
Details
Specific Fitting Shape | Cap |
Pipe Fitting Material | 304L Stainless Steel |
Fitting Connection Type | Butt Weld |
Fitting Schedule/Class | Schedule 10 |
Basic Pipe Fitting Shape | Cap |
Basic Pipe Fitting Material | Metal |
Item | Cap |
Specific Pipe Fitting Shape | Cap |
Standards | Dimensions And Materials Conform To ASTM-A-403/A, 403M-88a |
Pipe Fitting Schedule/Class | Schedule 10 |
Includes Pre-Applied Thread Sealant | No |
Class | Class 150 |
Material Grade | 304L |
For Pipe Schedule | 10 |
Includes Seal | No |
Schedule | 10 |
Description
Round Cap, 1 1/2 in Nominal Pipe Size, Stainless Steel, 304L, Class Class 150, For Pipe Schedule 10, Butt Weld, 1 1/2 in Overall Length, Includes Pre-Applied Thread Sealant No, Includes Seal No
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHRONOMITE LABS Elect Tankless Water Heater, 68A, 240V, Amps AC: 68 (R-68S/240)
- LEGEND VALVE 2" T/S-15 80 MESH SCREEN (105-548)
- EXCEL DRYER Excel Dryer 604161AH High Speed Hand Dryer XL-SB-1.1N-H-110-120V - Brushed Stainless Steel (604161AH)
- ZORO SELECT 2" Socket PVC Ball Valve Union (4PGC1)
- ZORO SELECT 1" Butt Weld 304L SS Cap Sch 10 (4381008620)
- ZORO SELECT 4" Butt Weld 304L SS Cap Sch 10 (4381008680)
- ZORO SELECT 3" Butt Weld 304L SS Cap Sch 10 (4381008670)
- ZORO SELECT Half Coupling, 2-1/2", 150,316, Thrd Heavy (4381035690)
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type C Sch 10 (4381023250)
- ZORO SELECT Reducing Hex Nipple, 304 SS, 1/2 x 3/8 (ZUSA-PF-7833)
- ZORO SELECT 3" Butt Weld 304L SS Tee Sch 10 (4381011670)
- Zoro Select Fittings