Shop All Tags
This Product is Discontinued
Zoro Select
1-1/2" Brass Numbered Tag, 25 pk. (Discontinued)
Mfr # 6A233
Zoro # G1380285
This Product is Discontinued
Key Features
- Material Brass
- Color Brass
- Height 1-1/2"
- Width 1-1/2"
- Character Series 1 to 25
Product Information
- Brand Zoro Select
- MFR # 6A233
- Zoro # G1380285
- UPC # 190735537602
- Country of Origin China
- Category Tags
Dimensions
Height | 1-1/2" |
Width | 1-1/2" |
Diameter | 1-1/2" |
Details
Material | Brass |
Color | Brass |
Character Series | 1 to 25 |
Application | General Purpose |
Character Type | Numbers |
Tag Shape | Round |
Shape | Round |
Item | Numbered Tag |
Number Series | 1 to 25 |
Includes | (25) Numbered Tags |
Description
Numbered Tag, Tag Shape Round, Character Type Numbers, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.