Shop All Black Pipe Fittings
Zoro Select
1-1/2" Black Forged Steel Tee Class 3000
Mfr # 1MNR5
Zoro # G3450264
$24.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Fitting Material Black Forged Steel
- Specific Fitting Shape Tee
- Fitting Schedule/Class Class 3000
- Basic Pipe Fitting Material Metal
- Pipe Size - Pipe Fitting 1-1/2"
Product Information
- Brand Zoro Select
- MFR # 1MNR5
- Zoro # G3450264
- UPC # 190735934333
- Country of Origin Multiple
- Category Black Pipe Fittings
Dimensions
Pipe Size - Pipe Fitting | 1-1/2" |
Pipe Size (Fittings) | 1-1/2" |
Fitting Side C Nominal Pipe Size | 1 1/2 in |
Fitting Side A Nominal Pipe Size | 1 1/2 in |
Fitting Side B Nominal Pipe Size | 1 1/2 in |
Description
Tee, Forged Steel, Black Oxide, Class Class 3000, 1 1/2 in, Female, Socket, 11 1/2, 1 1/2 in, Female, Socket, 11 1/2, 1 1/2 in, Female, Socket, 11 1/2
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK & DECKER Black+Decker F67E-2 Steam Iron, 120 V, 1100 W, Aluminum, Black (F67E-T)
- DELTA Faucet Hose Quick Connect, Plastic, Black (RP32522)
- KOHLER Artifacts Widespread Spout, Column (72760-2MB)
- ZORO SELECT 2" FNPT Chrome Brass Ball Valve Inline (107-828-CP)
- ZORO SELECT 1" Black Forged Steel Tee Class 3000 (1MNR3)
- ZORO SELECT Sanitary Cross, Socket, 6 x 6 x 4 x 4 in (221864)
- ZORO SELECT Pipe, For Air, 1 5/8 in I.D., Aluminum (ZUSA-PF-14985)
- ZORO SELECT Cleanout Ferrule, Cast Iron, 2 in, Socket (228562)
- ZORO SELECT 3" x 2" Malleable Iron Hex Bushing Class 150 (521-908BC)
- ZORO SELECT 1/4" Malleable Iron 90 Degree Elbow (4316000450)
- ZORO SELECT Heavy-Duty Clamp Coupling, SS, 3 in (HDC300)
- Zoro Select Fittings