Shop All Cotter Pins
Zoro Select
.093X2 1/2 HITCH PIN CLIPS ZINC
Mfr # 09340PH
Zoro # G2459869
Free Shipping & Returns
$310.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- System of Measurement Inch
- Cotter Pin Type Hitch Pin Clip
- Cotter Pin Style Hitch Pin Clip
- Basic Material Steel
- Pin Dia. .093"
Product Information
- Brand Zoro Select
- MFR # 09340PH
- Zoro # G2459869
- Country of Origin United States
- Category Cotter Pins
Dimensions
Pin Dia. | .093" |
Fastener Length | 2-1/2" |
Details
Pin Item | Cotter Pin |
System of Measurement | Inch |
Cotter Pin Type | Hitch Pin Clip |
Cotter Pin Style | Hitch Pin Clip |
Basic Material | Steel |
Fastener Finish | Zinc Plated |
Type | Clip |
Finish | Zinc Plated |
Item | Cotter Pins,.093x2 1/2 HITCH PI,PK2000 |
Description
.093X2 1/2 Hitch Pin Clip Zinc
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 8, 1/2"-13 Hex Head Cap Screw, Zinc Yellow Steel, 6 in L, 5 PK (U04114.050.0600)
- ZORO SELECT Push-In Rivet, Dome Head, 1/4 in Dia., 3/4 in L, Plastic Body, 25 PK (5440PK)
- MIDWEST FASTENER 3/8"-16 Hex Head Cap Screw, Zinc Plated Steel, 2 in L, 10 PK (63342)
- ZORO SELECT External-E E-Clip, Stainless Steel Plain Finish, 20 mm Shaft Dia (DE-19SA)
- ZORO SELECT Cotter Pin, Ext Prong, 3/32"Dx1" L, PK100 (2UJA5)
- ZORO SELECT Cotter Pin, Ext Prong, 1/8"Dx1" L, PK25 (U55700.012.0100)
- ZORO SELECT Cotter Pin, Ext Prong, 1/4"Dx1" L, PK25 (U51700.025.0100)
- ZORO SELECT Cotter Pin, 1.6mmDx20mm L, SS A2, PK25 (M51700.016.0020)
- ZORO SELECT Cotter Pin, Ext Png, 5/16"Dx1-3/4" L, PK10 (U51700.031.0175)
- ZORO SELECT Cotter Pin, Ext Png, 1/4"Dx1-1/2" L, PK250 (WWG-250-1500-LZ)
- MIDWEST FASTENER 1/8" x 2-9/16" Bent Hitch Pin Clips 15PK (930344)
- Zoro Select Cotter Pins