Shop All Carbon Steel Sheets
Zoro Select
0.75" Hole x #13 Carbon Steel Expanded A36-Standard
Mfr # 22557_12_48
Zoro # G506625933
original price:
$28.93
36% off
$18.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Carbon Steel
- Hole Shape Diamond
- Thickness Tolerance +/-0.03 in
- Standards ASTM A36
- Tensile Strength 58,000 psi
Product Information
- Brand Zoro Select
- MFR # 22557_12_48
- Zoro # G506625933
- Country of Origin United States
- Category Carbon Steel Sheets
Dimensions
Opening Size | 0.75 in x 1.688 in |
Strand Width | 0.096 in |
Trade Size | 3/4 in-#13 |
Diamond Size | 0.923 in x 2 in |
Overall Width | 12 in |
Long Way Diamond Size | 2 in |
Hole Diameter | 0.75 in |
Overall Length | 4 ft |
Short Way Diamond Size | 0.923 in |
Description
A36 Carbon Steel Rectangular Expanded Sheet, Material Carbon Steel, Material Grade A36, Mechanical Finish Mill, Overall Length 4 ft, Overall Thickness 0.205 in, Overall Width 12 in, Diamond Pattern Raised, Strand Thickness 0.09 in, Strand Width 0.096 in, Trade Size 3/4 in-#13, Long Way Diamond Size 2 in, Short Way Diamond Size 0.923 in, Long Way of Opening 1.688 in, Short Way of Opening 0.75 in, Fabrication Hot Rolled, Machinability 72 Percent, Appearance Metallic, Brinell Hardness 140
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 4" W x 3/4" Thick (BULK-PS-UHMW-287)
- ZORO SELECT White PTFE Film Stock 50 ft. L x 6" W x 0.002" Thick (G15-2F-6X50)
- ZORO SELECT 1/2" High Grade Neoprene Rubber Strip, 2"x36", Black, 70A (BULK-RS-NHS70-922)
- ZORO SELECT Foam Sheet, Crosslink, 12 in W, 24 in L, 1/8 in Thick, Blue (1001310BLU)
- ZORO SELECT Tool Steel Rectangle Bar, 36" L, 4" W (11271_36_0)
- ZORO SELECT Carbon Steel Perforated Sheet, 4 ft L (15699_24_48)
- ZORO SELECT Bar Grating, Serrated, 36in.W x 1.25in.H (21188R125-C3)
- ZORO SELECT Bar, Rect, Stl, 1018, 2 x 2 1/4 In, 1 Ft (2HJD7)
- ZORO SELECT Carbon Steel Square Expanded Sheet, 24 in (22561_24_24)
- ZORO SELECT Carbon Steel Rectangle Expanded Sheet, 4' (22485_36_48)
- ZORO SELECT 0.75" Hole x #9 Carbon Steel Expanded A36-Standard (22558_36_36)
- Zoro Select Carbon Steel Sheets