Shop All Carbon Steel Rods
Zoro Select
0.5625" Carbon Steel Round Bar 1144-Stressproof Cold Finish
Mfr # 7633_72_0
Zoro # G007044257
product price: $23.99
/ea
$23.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Outside Diameter 9/16 in
- Includes Material Certificate No
Product Information
- Brand Zoro Select
- MFR # 7633_72_0
- Zoro # G007044257
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Outside Diameter | 9/16 in |
Outside Diameter Tolerance | +/-0.003 in |
Overall Length | 6 ft |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1144 Carbon Steel Rod |
Material | Carbon Steel |
Includes Material Certificate | No |
Application | Machinery Parts |
Heat Treatable | Yes |
Heat Treatment | No Heat Treatment |
Rockwell Hardness | B90 |
Brinell Hardness | 187 |
System of Measurement | Inch |
Appearance | Metallic |
Yield Strength | 84,000 psi |
Machinability | 83 % |
Mechanical Finish | Mill |
Shape | Rod |
Fabrication | Cold Finished |
Material Grade | 1144 |
Tolerance Rating | Standard |
Tensile Strength | 95,000 psi |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 6 ft, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 9/16 in, Outside Diameter Tolerance +/-0.003 in, Yield Strength 84,000 psi, Fabrication Cold Finished, Rockwell Hardness B90, Brinell Hardness 187, Tensile Strength 95,000 psi, Machinability 83 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate No, Standards ASTM A108, ASTM A29, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Oil Hard Drill Rod, O1, 17/32, 0.5312 In (O1D17326)
- ZORO SELECT Rubber Strip, Hypalon, 1/16"Th, 36"x4", 60A (BULK-RS-HPN60-26)
- ZORO SELECT Black UHMW Sheet Stock 12" L x 12" W x 0.750" Thick (PS-UHMW-RCY-22)
- ZORO SELECT White UHMW Polyethylene Rectangle Stock 48" L x 1-1/2" W x 3/8" Thick (BULK-PS-UHMW-195)
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 1 Ft L (3ANK9)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/16 in Dia. (17R.312-72)
- ZORO SELECT 0.125" x 2" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10003_12_0)
- ZORO SELECT Carbon Steel Hex Bar, 36 in L, 5/16 in W (22538_36_0)
- ZORO SELECT Tool Steel Rod, 36 in L, 3/4 in Dia. (DCFA2R.75-36)
- ZORO SELECT Carbon Steel Hex Bar, 24 in L, 3/8 in W (22539_24_0)
- ZORO SELECT 0.125" x 0.5" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (9997_72_0)
- Zoro Select Carbon Steel Rods