Shop All Carbon Steel Rods
Zoro Select
0.5625" Carbon Steel Round Bar 1144-Stressproof Cold Finish
Mfr # 7633_24_0
Zoro # G807044815
product price: $9.59
/ea
Sold in multiples of 2 for $19.18
$19.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Application Machinery Parts
- System of Measurement Inch
Product Information
- Brand Zoro Select
- MFR # 7633_24_0
- Zoro # G807044815
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Overall Length | 24 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 9/16 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1144 Carbon Steel Rod |
Material | Carbon Steel |
Application | Machinery Parts |
System of Measurement | Inch |
Tolerance Rating | Standard |
Machinability | 83 % |
Mechanical Finish | Mill |
Fabrication | Cold Finished |
Includes Material Certificate | No |
Material Grade | 1144 |
Tensile Strength | 95,000 psi |
Heat Treatment | No Heat Treatment |
Heat Treatable | Yes |
Brinell Hardness | 187 |
Yield Strength | 84,000 psi |
Appearance | Metallic |
Rockwell Hardness | B90 |
Shape | Rod |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 24 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 9/16 in, Outside Diameter Tolerance +/-0.003 in, Yield Strength 84,000 psi, Fabrication Cold Finished, Rockwell Hardness B90, Brinell Hardness 187, Tensile Strength 95,000 psi, Machinability 83 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate No, Standards ASTM A108, ASTM A29, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Bar, Rect, Stl, 1018, 1/4 x 1 1/2 In, 3 Ft (2HHA6)
- ZORO SELECT Clear Polycarbonate Sheet Stock 36" L x 36" W x 1/8" Thick (BULK-PS-PC-27)
- ZORO SELECT Gasket Sheet, 1/8" Thick, 12" L, 12" W (BULK-CRK-51)
- ZORO SELECT Bar Stock, Aluminum, 6061, 1/4 x 5 In, 3 Ft (61F.25X5-36)
- ZORO SELECT Rod, Steel, 1018, 2 3/8 In Dia x1 Ft L (2HJH2)
- ZORO SELECT 0.125" x 1.25" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10000_48_0)
- ZORO SELECT Rod, Steel, 1144, 1 1/4 In Dia x 1 Ft (2HKA5)
- ZORO SELECT Carbon Steel Rod, 6 ft L, 5/16 in Dia. (18R.312-72)
- ZORO SELECT Centerless Round, 1045, 2 In Dia x 1 Ft L (3ANK9)
- ZORO SELECT Carbon Steel Rod, 12 in L, 2 in Dia. (8189_12_0)
- ZORO SELECT 0.1875" x 0.5" Carbon Steel Rectangle Bar 1018 Cold Finish (7170_12_0)
- Zoro Select Carbon Steel Rods