Shop All Carbon Steel Rods
Zoro Select
0.5625" Carbon Steel Round Bar 1144-Stressproof Cold Finish
Mfr # 7633_12_0
Zoro # G207044781
Sold in multiples of 2 for $10.38
$10.38
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ASTM A108, ASTM A29
- Material Carbon Steel
- Length Tolerance +/-0.003 in
- Mechanical Finish Mill
- Includes Material Certificate No
Product Information
- Brand Zoro Select
- MFR # 7633_12_0
- Zoro # G207044781
- Country of Origin United States
- Category Carbon Steel Rods
Dimensions
Length Tolerance | +/-0.003 in |
Outside Diameter Tolerance | +/-0.003 in |
Outside Diameter | 9/16 in |
Overall Length | 12 in |
Details
Standards | ASTM A108, ASTM A29 |
Item | 1144 Carbon Steel Rod |
Material | Carbon Steel |
Mechanical Finish | Mill |
Includes Material Certificate | No |
Yield Strength | 84,000 psi |
Fabrication | Cold Finished |
Application | Machinery Parts |
Tolerance Rating | Standard |
System of Measurement | Inch |
Appearance | Metallic |
Machinability | 83 % |
Rockwell Hardness | B90 |
Shape | Rod |
Heat Treatment | No Heat Treatment |
Tensile Strength | 95,000 psi |
Material Grade | 1144 |
Brinell Hardness | 187 |
Heat Treatable | Yes |
Description
1144 Carbon Steel Rod, Material Carbon Steel, Material Grade 1144, Overall Length 12 in, Heat Treatable Yes, Heat Treatment No Heat Treatment, Mechanical Finish Mill, Outside Diameter 9/16 in, Outside Diameter Tolerance +/-0.003 in, Yield Strength 84,000 psi, Fabrication Cold Finished, Rockwell Hardness B90, Brinell Hardness 187, Tensile Strength 95,000 psi, Machinability 83 Percent, Length Tolerance +/-0.003 in, Includes Material Certificate No, Standards ASTM A108, ASTM A29, Shape Rod
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Plate Stock, Tread, 1009 Stl, 1/4" T, 1 x 1 Ft. (HDP.25X12-12)
- ZORO SELECT Grating Clip, For Screw Size 1/4 in, 316 Stainless Steel, 100 PK (SSF10)
- ZORO SELECT Green HDPE Cutting Board 12" L x 48" W x 0.500" Thick (22JM88)
- ONLINEMETALS 0.5" OD x 0.125" Wall x 0.25" ID Brass Round Tube-H80 Seamless (19724)
- ZORO SELECT Tool Steel Rod, 12 in L, 1 in Dia. (DCFD2R1-12)
- ZORO SELECT Carbon Steel Plate, 12 in L, 6 in W (18f2x12-6)
- ZORO SELECT Carbon Steel Bar, 4' L, 4 3/4" W (18f.5x4.75-48)
- ZORO SELECT Rod, Steel, 1215, 4 In Dia x 1 Ft L (2HJY2)
- ZORO SELECT 0.125" x 1.25" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10000_48_0)
- ZORO SELECT 0.125" x 1.25" Carbon Steel Rectangle Bar Commercial Quality Hot Rolled (10000_24_0)
- ZORO SELECT Tool Steel Rod, 36 in L, 3/8 in Dia. (DCFA2R.375-36)
- Zoro Select Carbon Steel Rods